Flat Shipping

Flat Shipping at €24.99 + VAT

ENDURA 365DLX6S Leather Gloves, Size S, Horsehide, Premium, Glove, Full Finger, Extended Gauntlet Cuff | CT2TCJ

ENDURA 365DLX6S Leather Gloves, Size S, Horsehide, Premium, Glove, Full Finger, Extended Gauntlet Cuff

Item: CT2TCJ Model: 365DLX6SCross Ref: 55ND64
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.56 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LevelNot Tested
Anti StaticNo
Back ColorWhite, Orange, Yellow
Back MaterialHorsehide
Color FamilyOrange, White, Yellow
ConstructionCut And Sewn
Cuff MaterialHorsehide
Cuff StyleExtended Gauntlet
Cut-resistance CoverageNot Tested
Double PalmNo
FeaturesHigh Visibility , High-Visibility
Finger CoverageFull Finger
Glove Coating ColorWhite
Glove Coating MaterialUncoated
Glove CutGunn
Glove DurabilityHeavyweight
Glove Hand StyleLeft And Right Hand
Glove MaterialsHorsehide
Glove Safety FeaturesHigh-Visibility
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
High-visibility FeaturesHigh-Visibility Cuff
Includes Double PalmNo
Leather ColorWhite
Leather Coverage StyleFull Leather
Leather Glove StyleWork
Liner MaterialUnlined
Liner StyleUnlined
MaterialHorsehide
Mfr. SeriesEndura(R) 365DLX6 Series
Oil-resistantNo
Palm ColorWhite
Palm MaterialHorse Leather
Reflective BackingYes
Reinforcement CoverageReinforced Palm, Reinforced Thumb Crotch
SizeS
Size- AlphaS
Size- Numeric7
Stitching MaterialKevlar
Stitching TypeHigh Strength
Sub-brandEndura(R)
Thumb StyleWing
Touchscreen CompatibleNo
Glove Back MaterialHorsehide
Glove ConstructionCut and Sewn
Glove FeaturesHigh Visibility
Glove Liner MaterialUnlined
Glove Palm MaterialHorsehide
Oil ResistantNo

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCuff StyleThumb StyleSizeAnsi/isea Cut LevelCut-resistance CoverageFeaturesPalm MaterialGrade Of LeatherPkg. Qty.Price
ENDURA 378TXTVBXXL Leather Gloves, Size 2XL, -13 Deg F Min Temp, ANSI Cut Level A6, ANSI Impact Level 2 | CT2BYD 378TXTVBXXLSafetyKeystone2XLA6FullOil Resistant, Padded Palm--2€62.03
ENDURA 399GTXTL5XXL Leather Gloves, Size 2XL, -14 Deg F Min Temp, ANSI Cut Level A6, Drivers Glove, TenActiv | CT2BYE 399GTXTL5XXLGauntletWing2XLA6Full---12€40.83
ENDURA 378GTXOTLXX Leather Gloves, Size 2XL, -22 Deg F Min Temp, ANSI Cut Level A6, Drivers Glove, TenActiv | CT2BYH 378GTXOTLXXSafetyKeystone2XLA6FullGrip Palm--12€31.55
ENDURA 378GTXVBE2XL Leather Gloves, Size 2XL, ANSI Cut Level A5, ANSI Impact Level 2, Drivers Glove, 1 Pair | CT2BYP 378GTXVBE2XLSafetyKeystone2XLA5Full---1€29.33
ENDURA 378GTXVBG2XL Leather Gloves, Size 2XL, ANSI Cut Level A5, ANSI Impact Level 2, Drivers Glove, HPPE | CT2BYR 378GTXVBG2XLGauntletKeystone2XLA5FullOil Resistant--2€54.42
ENDURA 378TXTVB3XL Leather Gloves, 3XL, -13 Deg F Min Temp, ANSI Cut Level A6, ANSI Impact Level 2 | CT2BYT 378TXTVB3XLSafetyKeystone3XLA6FullOil Resistant, Padded Palm--2€62.03
ENDURA 399GTXTL5XXX Leather Gloves, 3XL, -14 Deg F Min Temp, ANSI Cut Level A6, Drivers Glove, TenActiv | CT2BZJ 399GTXTL5XXXGauntletWing3XLA6Full---2€44.49

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENDURA 365DLX6S Leather Gloves, Size S, Horsehide, Premium, Glove, Full Finger, Extended Gauntlet Cuff
€52.56 /pack