Flat Shipping

Flat Shipping at €24.99 + VAT

ENCORE PACKAGING EP-685-2 Handheld Tape Dispenser Pistol 2 In. | AG6WHB 49H253

ENCORE PACKAGING EP-685-2 Handheld Tape Dispenser Pistol 2 In.

Item: AG6WHB Model: EP-685-2Cross Ref: 49H253
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandheld Tape Dispenser
ColorBlue, Gray
For Maximum Tape Width2"
Tape BrakeAdjustable
Blade MaterialSteel
For Maximum Tape Roll Diameter5 1/2"
For Tape Core Diameter3"
Handle GripsPistol
Height10 1/2"
IncludesReversible Blades
Length6 1/4"
MaterialPlastic
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.5895
Ship height (cm)7.62
Ship length (cm)23.5
Ship width (cm)18.42
HS code8467990190

Product Details:

    • Handle Grips (Pistol)

Product Variants

ProductModelFor Maximum Tape WidthPrice
ENCORE PACKAGING EP-695-3 Handheld Tape Dispenser Pistol 3 Inch | AD6RER 49H256 EP-695-33"€39.43
ENCORE PACKAGING EP-685-3 Handheld Tape Dispenser Pistol 3 In. | AG6WHC 49H254 EP-685-33"€38.10
ENCORE PACKAGING EP-695-2 Handheld Tape Dispenser Pistol 2 In. | AG6WHD 49H255 EP-695-22"€28.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENCORE PACKAGING EP-685-2 Handheld Tape Dispenser Pistol 2 In.
€37.05 /unit