Flat Shipping

Flat Shipping at €24.99 + VAT

EMUGE FZ112320.107 Tap Extension, Fits 7/16 Inch Tap Size, For 0.2420 Inch Tap Square Size | CP4GJA

EMUGE FZ112320.107 Tap Extension, Fits 7/16 Inch Tap Size, For 0.2420 Inch Tap Square Size

Item: CP4GJA Model: FZ112320.107Cross Ref: 392M68
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension
Body Dia.1/2"
Coolant FedCoolant Through
Depth Tap Enters1.188"
Extension Square Size0.242"
FeaturesExtensions Accommodate Din (#1 To #17) Or Ansi (#101 To #118) Tap Shanks
Fits Tap Size7/16"
For Tap Shank Dia.0.323"
For Tap Square Size0.242"
For Tool TypeCNC Machinery, Conventional Thread Cutting Machinery
IncludesNut
MaterialHigh Speed Steel
Overall Length7.094"
Shank Dia.0.219"
Material - MachiningHigh Speed Steel

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthShank Dia.Body Dia.Coolant FedDepth Tap EntersExtension Square SizeFits Tap SizeFor Tap Shank Dia.Price
EMUGE FZ112320.109 Tap Extension, Fits 3/8 Inch Tap Size, For 0.2860 Inch Tap Square Size | CP4GHZ FZ112320.1095 1/8"3/8"0.578"Coolant Through1 1/4"0.286"3/8"0.381"-
RFQ
EMUGE FZ112600.09 Tap Extension, Fits M10 Tap Size, For 8.00 mm Tap Square Size, 130.00 mm Overall Length | CP4GJB FZ112600.09130 mm10 mm15 mmCoolant Through32 mm8 mmM1010 mm-
RFQ
EMUGE FZ111300.09 Tap Extension, Fits M10 Tap Size, For 8.00 mm Tap Square Size, 130.00 mm Overall Length | CP4GJC FZ111300.09130 mm10 mm15 mmCoolant Through32 mm8 mmM1010 mm-
RFQ
EMUGE FZ112600.07 Tap Extension, Fits M8 to M11 Tap Size, For 6.2000 Inch Tap Square Size | CP4GJD FZ112600.07130 mm10 mm13 mmNon Coolant Through29 mm6.2 mmM8 to M118 mm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EMUGE FZ112320.107 Tap Extension, Fits 7/16 Inch Tap Size, For 0.2420 Inch Tap Square Size