EMPIRE TV20G Ventilator Turbine | AB9DAA 2C802

EMPIRE TV20G Ventilator Turbine

Item: AB9DAA Model: TV20GCross Ref: 2C802
In Stock

Get it by Wednesday, Jun 11

€455.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurbine Ventilator
FinishGalvanized
MaterialSteel
Overall Height25 1/5"
Overall Width31 5/8"
RequiresBase For New Installations
TypeWind Driven
Head Diameter31 5/8"
Housing FinishGalvanized
Housing MaterialSteel
Throat Diameter20"
Weight46 lbs.

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)64.26
Ship length (cm)75.69
Ship width (cm)76.71
HS code7326908588
Country of OriginUS

Product Details:

    • Bearing System (Features Oiless Bronze Upper Bearing and Lower Thrust Type ball bearing)
    • Bracing (External)
    • CFM @ 4 MPH Wind (1700)
    • Throat Dia. (In.) (20)

Product Variants

ProductModelOverall HeightOverall WidthMaterialTypeFinishRequiresPrice
EMPIRE TV06G Ventilator Turbine 6in | AB9CYU 2C528 TV06G14 1/2"12 3/4"Aluminum, SteelWind DrivenGalvanizedBase For New Installations€131.24
EMPIRE TV08G Ventilator Turbine 8in | AB9CYV 2C529 TV08G15"14 1/4"Aluminum, SteelWind DrivenGalvanizedBase For New Installations€157.22
EMPIRE TV10G Ventilator Turbine | AB9CYW 2C530 TV10G16 1/4"16 1/4"Aluminum, SteelWind DrivenGalvanizedBase For New Installations€159.49
EMPIRE TV12G Ventilator Turbine | AB9CYX 2C531 TV12G17"19"Aluminum, SteelWind DrivenGalvanizedBase For New Installations€151.21
EMPIRE TV14G Ventilator Turbine | AB9CYY 2C532 TV14G19 3/4"22 3/4"Aluminum, SteelWind DrivenGalvanizedBase For New Installations€206.92
EMPIRE TV16G Ventilator Turbine | AB9CYZ 2C533 TV16G21 3/4"25 1/2"SteelWind DrivenGalvanizedBase For New Installations€385.30
EMPIRE TV18G Ventilator Turbine | AB9CZA 2C534 TV18G24"29"SteelWind DrivenGalvanizedBase For New Installations€447.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EMPIRE TV20G Ventilator Turbine
€455.11 /unit