Flat Shipping

Flat Shipping at €24.99 + VAT

EMPIRE E75.72 True Blue Box Level, 72 Inch Size | CP4GEC

EMPIRE E75.72 True Blue Box Level, 72 Inch Size

Item: CP4GEC Model: E75.72Cross Ref: 366X91
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Level

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVN

Product Variants

ProductModelMPNPrice
EMPIRE E75.24 True Blue Box Level, 24 Inch Size | CP4GEB E75.24E75.24€65.20
EMPIRE 33-9 Polycast Torpedo Level, 9 Inch Size | CP4GFQ 33-933-9€8.34
EMPIRE E105.48 True Blue Digital Level, 48 Inch Size | CP4GFT E105.48E105.48€251.31
EMPIRE E105.72 True Blue Digital Level, 72 Inch Size | CP4GFU E105.72E105.72€339.88
EMPIRE EM105.48 True Blue Digital Level-Mag, 48 Inch Size | CP4GFV EM105.48EM105.48€287.68
EMPIRE EM95.10 Ultraview Torpedo Level | CP4GHH EM95.10EM95.10€52.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EMPIRE E75.72 True Blue Box Level, 72 Inch Size
€119.69 /unit