Flat Shipping

Flat Shipping at €24.99 + VAT

ELVEX SG-401C Safety Glasses Clear Uncoated | AC9TDL 3JUC9

ELVEX SG-401C Safety Glasses Clear Uncoated

Item: AC9TDL Model: SG-401CCross Ref: 3JUC9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Frame ColorBlack, Clear
Frame DesignFrameless
Frame MaterialPolycarbonate
GenderUnisex
Lens CoatingUncoated
Lens ColorClear
Lens MaterialPolycarbonate
SizeUniversal
Uv Protection99.9%
Arm Tip TypeStraight
Eyewear SizeM
Frame TypeFrameless
Glasses Frame StyleWraparound with Side Protection
Includes Polarized Lens CoatingNo
Metal DetectableNo
Photochromatic LensNo
SeriesAtom Series
StandardsANSI Z87.1-2010 (+)
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)10.67
Ship length (cm)25.91
Ship width (cm)16
HS code9004900000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELVEX SG-401C Safety Glasses Clear Uncoated
€1.03 /unit