ELVEX RX-200-2.0 Reading Glasses +2.0 Clear Polycarbonate | AD2EJZ 3NRX6

ELVEX RX-200-2.0 Reading Glasses +2.0 Clear Polycarbonate

Item: AD2EJZ Model: RX-200-2.0Cross Ref: 3NRX6
In Stock

Get it by Monday, Jun 16

€29.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBifocal Reading Glasses
Diopter+2 D
Frame ColorGray
Frame DesignWrap Around
Frame MaterialPolycarbonate
Lens CoatingScratch Resistant
Lens ColorClear
Lens MaterialPolycarbonate
SizeM
Temple StyleBayonet
Arm ColorGray
Arm Tip TypeBayonet
Diopter Strength2
Eyewear SizeM
Frame TypeHalf-Frame
Glasses Frame StyleWraparound with Side Protection
SeriesRX Series
StandardsANSI Z87.1-2003
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)6.35
HS code9004900000
Country of OriginTW

Product Variants

ProductModelDiopterLens ColorLens CoatingFrame ColorSizeLens MaterialTemple StylePrice
ELVEX RX-200-1.0 Reading Glasses +1.0 Clear Polycarbonate | AD2EJX 3NRX4 RX-200-1.0+1 DClearScratch ResistantGrayMPolycarbonateBayonet€22.52
ELVEX RX-200G-2.0 Reading Glasses +2.0 Gray Polycarbonate | AF4MWE 9CN23 RX-200G-2.0+2 DGrayScratch ResistantGrayMPolycarbonateBayonet€24.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELVEX RX-200-2.0 Reading Glasses +2.0 Clear Polycarbonate
€29.70 /unit