Flat Shipping

Flat Shipping at €24.99 + VAT

ELVEX GG-15G-AF Safety Glasses Unisex Gray Pcu | AG4KUA 34DC32

ELVEX GG-15G-AF Safety Glasses Unisex Gray Pcu

Item: AG4KUA Model: GG-15G-AFCross Ref: 34DC32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Frame ColorYellow
Frame DesignWraparound
Frame MaterialPolycarbonate
GenderUnisex
Lens CoatingAnti Fog
Lens ColorGray
Lens MaterialPolycarbonate
SizeUniversal
Temple ColorGray
Temple StyleStraight
Uv Protection99.9%
Arm ColorBlack, Yellow
Arm Tip TypeStraight With Yellow Rubber Tips
Eyewear SizeM
Frame TypeFrameless
Glasses Frame StyleWraparound with Side Protection
Includes Polarized Lens CoatingNo
Metal DetectableNo
Photochromatic LensNo
SeriesGo-Specs III(TM)
StandardsANSI Z87.1-2010+, CE EN-166
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.59
Ship length (cm)19.56
Ship width (cm)5.59
HS code9004900000

Product Variants

ProductModelLens CoatingFrame ColorLens ColorTemple ColorLens MaterialFrame DesignTemple StylePrice
ELVEX SG-15G Safety Glasses Gray Uncoated | AC9RYK 3JRL6 SG-15GUncoatedClearGray-PolycarbonateWraparound-€19.69
ELVEX SG-15 I/O Safety Glasses Indoor/outdoor Uncoated | AC9ZCT 3LTT5 SG-15 I/OUncoatedBlack--PolycarbonateWraparound-€18.12
ELVEX SG-18C-SLIM-PINK Safety Glasses Hard Coat Clear Pcu | AG4KTY 34DC30 SG-18C-SLIM-PINKHard CoatedPinkClearPinkPolycarbonateWraparoundStraight€20.59
ELVEX GG-15C-AF Safety Glasses Unisex Clear Pcu | AG4KTZ 34DC31 GG-15C-AFAnti FogYellowClearBlack, YellowPolycarbonateWraparoundStraight€7.95
ELVEX SG-53C Safety Glasses Reflective Clear Lens | AG6RFP 45L051 SG-53CHard CoatedSilver, YellowClearYellow, SilverPolycarbonateWraparoundStraight€7.03
ELVEX SG-53C-AF Safety Glasses Reflective Antifog Lens | AG6RFQ 45L052 SG-53C-AFAnti FogYellowClearYellowPolycarbonateWraparoundStraight€7.90
ELVEX SG-53IO Safety Glasses Reflective Indoor/outdoor | AG6RFR 45L053 SG-53IOHard CoatedSilver, Yellow-Yellow, SilverPolycarbonateWraparoundStraight€8.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELVEX GG-15G-AF Safety Glasses Unisex Gray Pcu
€9.08 /unit