Flat Shipping

Flat Shipping at €24.99 + VAT

ELVEX CU-30L Loggers Helmet Orange NRR 25 | AG9PFT 21C996

ELVEX CU-30L Loggers Helmet Orange NRR 25

Item: AG9PFT Model: CU-30LCross Ref: 21C996
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoggers Helmet
Accessory SlotsYes
Ansi ClassC, E, G
Ansi TypeType 1
ColorOrange
GraphicsNone
Shell MaterialPolypropylene
StyleFront Brim
Suspension6 Pt. Ratchet

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)15.88
Ship length (cm)29.21
Ship width (cm)26.67
Country of OriginTW

Product Details:

    • Head Protection Venting : No

Product Variants

ProductModelAccessory SlotsGraphicsPrice
ELVEX CU-30L-V Loggers Helmet Ventilated Orange Nrr 25 | AB6EUQ 21C997 CU-30L-V--€83.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELVEX CU-30L Loggers Helmet Orange NRR 25
€92.05 /unit