ELOBAU K58G003K Connection Cable, 8x0,25mm Sq. Area, 3m Size, Pvc, Grey | CL7NPL

ELOBAU K58G003K Connection Cable, 8 x 0.25mm Sq. Area, 3m Size, Pvc, Grey

Item: CL7NPL Model: K58G003K
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Cable ColorGrey
Cable Dia.6 mm
Cable Length3m
Cable MaterialPVC
Cable TypeLIYY
Connector SizeM12
Connector TypeMale / Female Straight
Material OvermouldingPure
Max. Operating Voltage30V DC
Max. Switching Current Per Contact2A
Min. Storage Temp.-25°C
Mother MaterialPolyamide
Number Of Strands8
Rated Impulse Withstand Voltage800V

Product Variants

ProductModelCable LengthNumber Of StrandsCable Dia.Connector TypeMin. Storage Temp.Cable MaterialConnector SizeMax. Storage Temp.Price
ELOBAU K54G003K Connection Cable, 25mm Sq. Area, 3m Size, Pvc, Grey | CL7NJP K54G003K3m44.8 mmSocket, Straight-25°CPVCM1280°C-
RFQ
ELOBAU K54G001K Connection Cable, 1m Length, Pvc, Grey | CL7NNT K54G001K1m44.8 mmSocket, Straight-25°CPVCM1280°C-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELOBAU K58G003K Connection Cable, 8 x 0.25mm Sq. Area, 3m Size, Pvc, Grey