ELOBAU JFTA6C000BKK0001 Fingertip Joystick | CL7MWU

ELOBAU JFTA6C000BKK0001 Fingertip Joystick

Item: CL7MWU Model: JFTA6C000BKK0001
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemJoystick
Actuation TypeMulti Axis
Cable Length0.3m
Connector TypeMini Fit Jr.
Current Consumption15 mA
Deflection-20° to +20°
Gaiter MaterialNBR
Housing MaterialPBT
InstallationFrom Below
Ip RatingIP67
Max. Lever Load With Specified Lever Length70 mm, 250N
Max. Operating Temp.85°C
Max. Operating Voltage5.5V DC
Max. Output Signal4.5V DC
Max. Storage Temp.85°C
Min. Load Resistance20000 ohms
Min. Operating Temp.-25°C
Min. Operating Voltage4.5V DC
Min. Output Signal0.5V DC
Min. Storage Temp.-40°C
Mounting TypeScrewed From Above
Output SignalAnalogue
Output Signal Center Position/zero Position2.5V DC
Shaft MaterialStainless Steel
TechnologyHall

Product Variants

ProductModelMax. Operating VoltageMin. Operating VoltageOutput Signal Center Position/zero PositionTechnologyMin. Operating Temp.Shaft MaterialMax. Output SignalMin. Output SignalPrice
ELOBAU J3A6AA0A Fingertip Joystick, 4,5-5,5Vdc, Output Signal 0.5 to 4.5VDC | CL7MVR J3A6AA0A5.5V DC4.5V DC2.5V DCHall-25°CPBT4.5V DC0.5V DC-
RFQ
ELOBAU J3A7AA0A Fingertip Joystick, Operating Voltage 10-30Vdc, Output Signal 0,5-4,5VDC | CL7MXL J3A7AA0A30V DC10V DC2.5V DCHall-25°CPBT4.5V DC0.5V DC-
RFQ
ELOBAU J3A1AA0A Fingertip Joystick, Operating Voltage 10-30Vdc, Output Signal 4 To 20Ma | CL7MYK J3A1AA0A30V DC10V DC12 mAHello-25°C to +85°CPolybutylene Terephthalate20 mA4 mA-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELOBAU JFTA6C000BKK0001 Fingertip Joystick