ELOBAU 424A01A090B Angle Sensor, 90 Degree Ccw, 4 To 20Ma | CL7MUM

ELOBAU 424A01A090B Angle Sensor With Actuation Lever, 90 Degree CCW, 4 To 20mA

Item: CL7MUM Model: 424A01A090B
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
BearingsPlain Bearing
Connector TypeAMP SUPERSEAL 1.5
Current Consumption18 mA
Housing MaterialPolybutylene Terephthalate
Max. Load Resistance250 ohms
Max. Operating Temp.85°C
Max. Operating Voltage30V DC
Max. Output Signal20 mA
Max. Radial1N
Max. Shaft Load100N
Max. Shaft Load, Axial0N, 50N
Max. Storage Temp.85°C
Min. Operating Temp.-40°C
Min. Operating Voltage10V DC
Min. Output Signal4 mA
Min. Storage Temp.-40°C
Mounting TypeScrewed
No. Of Output1
Operating Voltage10-30V DC
Output Signal Center Position/zero Position12 mA
Resolution0.1°
Sensing TechnologyHall
Signal Update Rate2000 Hz
TechnologyHall
Torque For Fastening Screws2.5 N-m
Typical Linearity Error-2° to +2°

Shipping Info:

Ship weight (kg) 0.0744
Ship height (cm)5.9
Ship length (cm)6.3
Ship width (cm)2.9

Product Variants

ProductModelOperating VoltageHousing MaterialMax. Operating VoltageMin. Operating VoltageBearingsMax. Output SignalMin. Output SignalMax. Shaft Load, AxialPrice
ELOBAU 424A11A090 Angle Sensor, 90 Degree Ccw, 4 To 20Ma | CL7MPD 424A11A09010-30V DCPBT30V DC10V DCBall Bearing20 mA4 mA--
RFQ
ELOBAU 424A17A090 Angle Sensor, 90 Degree Ccw, 5V | CL7MQK 424A17A09010-30V DCPolybutylene Terephthalate30V DC10V DCBall Bearing4.5V DC0.5V DC50N-
RFQ
ELOBAU 424A16A090 Angle Sensor, 90 Degree Ccw, 5V | CL7MRZ 424A16A0904.5-5.5V DCPBT5.5V DC4.5V DCBall Bearing4.5V DC0.5V DC50N-
RFQ
ELOBAU 424A17A090B Angle Sensor, 90 Degree Ccw, 5V | CL7MUH 424A17A090B10-30V DCPBT30V DC10V DCBall Bearing4.5V DC0.5V DC50N-
RFQ
ELOBAU 424A07A090B Angle Sensor, 90 Degree, 5-4/5V | CL7MUJ 424A07A090B10-30V DCPBT30V DC10V DCPlain Bearing4.5V DC0.5V DC50N-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELOBAU 424A01A090B Angle Sensor With Actuation Lever, 90 Degree CCW, 4 To 20mA