ELOBAU 30426112 Actuator For Safety Sensor | CL7MMY

ELOBAU 30426112 Actuator For Safety Sensor

Item: CL7MMY Model: 30426112
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemActuator

Product Variants

ProductModelSizeHousing MaterialMounting TypeHousing ColorPrice
ELOBAU 30426613 Actuator For Safety Sensor | CL7MQX 3042661367 mm x 14.5 mm x 15 mmPBTScrewGray-
RFQ
ELOBAU 30426112S Actuator For Safety Sensor | CL7MTH 30426112S-----
RFQ
ELOBAU 30426112VS Actuator For Safety Sensor | CL7MUK 30426112VS96 mm x 28 mm x 14.5 mmCast SteelScrew--
RFQ
ELOBAU 30426112V Actuator For Safety Sensor | CL7MXM 30426112V-----
RFQ
ELOBAU 30426112P Actuator For Safety Sensor | CL7MYX 30426112P-----
RFQ
ELOBAU 30426112SS Actuator For Safety Sensor | CL7NAH 30426112SS-----
RFQ
ELOBAU 30426192 Actuator | CL7NMN 30426192-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELOBAU 30426112 Actuator For Safety Sensor