ELOBAU 204KS12CT00 Float Switch, 250V, Compression Gommet | CL7MRQ

ELOBAU 204KS12CT00 Float Switch, 250V, Compression Gommet

Item: CL7MRQ Model: 204KS12CT00
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Switch
Connector SizeM12
Contact Form1A Or 1B
Float Dia.17 mm
Float MaterialPolypropylene
Housing MaterialPolybutylene Terephthalate
Max. Switching Current1A
Max. Switching Voltage250V AC
Min. Operating Temp.-25°C to +105°C
Mounting TypeCompression Grommet
Output SignalDigital
Pressure Resistance3 Bar
Switching Power50 W
TechnologyReed
VersionMechanical Hinge, Small Version

Product Variants

ProductModelFloat MaterialVoltageSwitch ActuationElectrical ConnectionAmpsCord LengthOff PointOn PointPrice
ELOBAU 207KS12N Float Switch, 250V, 1m Cable | CL7MNF 207KS12NPolypropylene--------
RFQ
ELOBAU 205KS122 Float Switch, 250V, M12 | CL7MNL 205KS122Polypropylene--------
RFQ
ELOBAU 204KS22E000 Float Switch, 48V, Connector M12 | CL7MNP 204KS22E000Polypropylene--------
RFQ
ELOBAU 205KS120-5 Float Switch, 250V, 5m Cable | CL7MPE 205KS120-5Polypropylene--------
RFQ
ELOBAU 207KS12D-5 Float Switch, 250V, Compression Gommet, 5m Cable | CL7MPN 207KS12D-5Polypropylene--------
RFQ
ELOBAU 205KS120 Float Switch, 250V, 1m Cable | CL7MPX 205KS120Polypropylene--------
RFQ
ELOBAU 205KS12G Float Switch, 250V, 1m Cable | CL7MQC 205KS12G---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELOBAU 204KS12CT00 Float Switch, 250V, Compression Gommet