ELOBAU 165EBK001 Actuator Stand | CL7NCF

ELOBAU 165EBK001 Actuator For Safety Locking Device

Item: CL7NCF Model: 165EBK001
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemActuator
For Use WithSeries 165ESK00.1./ 165ESK00.3.
Housing ColorGray, Silver
Housing MaterialPBT, PC
Mounting TypeScrew
Size88 mm x 25 mm x 13 mm
Torque For Fastening Screws0.7 N-m

Product Variants

ProductModelHousing ColorMounting TypeSizeHousing MaterialTorque For Fastening ScrewsNut MaterialActuation TypeCase MaterialPrice
ELOBAU 153MBK101 Actuator For Safety Sensor | CL7MNJ 153MBK101Black, GrayScrew36 mm x 26 mm x 13 mmPBT, PC-----
RFQ
ELOBAU 153MBK001 Actuator For Safety Sensor | CL7MNK 153MBK001Gray, SilverScrew38 mm x 26 mm x 13 mmPBT0.7 N-m-Front--
RFQ
ELOBAU 122MBV100 Actuator For Safety Sensor | CL7MTK 122MBV100SilverFastening Nut-Stainless Steel-Stainless Steel---
RFQ
ELOBAU 153EBK001 Actuator For Safety Sensor | CL7MVA 153EBK001Black, Gray-36 mm x 26 mm x 13-0.7 N-m--Polybutylene Terephthalate-
RFQ
ELOBAU 153MBK201 Actuator For Safety Sensor | CL7MZC 153MBK201Black, GrayScrew36 mm x 26 mm x 13 mmPBT, PC0.7 N-m----
RFQ
ELOBAU 165MBK001 Actuator For Safety Sensor | CL7NFR 165MBK001Gray, SilverScrew88 mm x 25 mm x 13 mmPBT, PC0.7 N-m----
RFQ
ELOBAU 153MBK301 Actuator For Safety Sensor | CL7NFT 153MBK301Black, GrayScrew36 mm x 26 mm x 13 mmPBT, PC0.7 N-m----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELOBAU 165EBK001 Actuator For Safety Locking Device