Flat Shipping

Flat Shipping at €24.99 + VAT

ELMA ULTRASONICS xtra TT200H Basket Basket, 4 1/2 Inch Height, 11 Inch Length, 9 13/16 Inch Width, Xtra TT200H | CP4FXN

ELMA ULTRASONICS xtra TT200H Basket Basket, 4 1/2 Inch Height, 11 Inch Length, 9 13/16 Inch Width, Xtra TT200H

Item: CP4FXN Model: xtra TT200H BasketCross Ref: 55MX73
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€515.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket
Accessory TypeBasket
For Use WithXTRA TT200H
Height4 1/2"
Length11"
MaterialStainless Steel
Width9 13/16" , 9.812"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)11.43
Ship length (cm)27.94
Ship width (cm)24.92
Country of OriginDE

Product Variants

ProductModelHeightAccessory TypeMaterialPrice
ELMA ULTRASONICS xtra TT30H Basket Basket, 1 1/2 Inch Height, 7 11/16 Inch Length, 4 3/8 Inch Width, Xtra TT30H | CP4FXJ xtra TT30H Basket1 1/2"BasketStainless Steel€220.84
ELMA ULTRASONICS S50R Basket Basket, 2 13/16 Inch Height, 8 11/16 Inch Length, 8 11/16 Inch Width, S50R | CP4FXK S50R Basket2.812"BasketStainless Steel€244.71
ELMA ULTRASONICS xtra TT60H Basket Basket, 2 7/8 Inch Height, 10 1/8 Inch Length, 5 3/16 Inch Width, Xtra TT60H | CP4FXL xtra TT60H Basket2 7/8"BasketStainless Steel€311.65
ELMA ULTRASONICS xtra TT120H Basket Basket, 4 1/2 Inch Height, 10 5/16 Inch Length, 8 11/16 Inch Width, Xtra TT120H | CP4FXM xtra TT120H Basket4 1/2"BasketStainless Steel€356.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELMA ULTRASONICS xtra TT200H Basket Basket, 4 1/2 Inch Height, 11 Inch Length, 9 13/16 Inch Width, Xtra TT200H
€515.15 /unit