Flat Shipping

Flat Shipping at €24.99 + VAT

ELMA ULTRASONICS S15H Ultrasonic Cleaner .5 Gallon | AC6TLT 36C009

ELMA ULTRASONICS S15H Ultrasonic Cleaner .5 Gallon

Item: AC6TLT Model: S15HCross Ref: 36C009
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemUltrasonic Cleaner
Auto ShutoffYes
Cleaning ModeDegas, Heat, Sweep
DisplayYes
Display TypeLED
HeatedYes
IncludesCover
Max. Temp.80°C
Overall Depth7 1/8"
Overall Height8 1/4"
Overall Width6 7/8"
Special FeaturesSweep, Degas, Heater
Tank Capacity0.5 gal.
Tank Depth5 3/8"
Tank Height3 7/8"
Tank MaterialStainless Steel
Tank Width5 7/8"
TimerYes
Timer IncludedYes
Timer Range1 min. to 30 min.
Timer StyleDigital
Includes DisplayYes
Includes TimerYes
Manufacturers Warranty Length2 yrs.
MaterialStainless Steel
Maximum Temperature80°C
Product TypeUltrasonic Cleaner
StandardsCE, CSA, UL
Voltage110/120V AC
Weight5 lbs.

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)30.48
Ship length (cm)40.64
Ship width (cm)22.86
HS code8479899885
Country of OriginDE

Product Details:

    • Special Features: Sweep, Degas, Heater

Product Variants

ProductModelCleaning ModeHeatedTank DepthTank HeightTank WidthTank CapacityIncludesVoltagePrice
ELMA ULTRASONICS P30H Ultrasonic Cleaner .7 Gallon | AC6TMG 36C022 P30HDegas, Heat, SweepYes5 3/8"3 7/8"9 3/8"0.7 gal.Cover-€1,871.14
ELMA ULTRASONICS P60H Ultrasonic Cleaner 1.5 Gallon | AC6TMH 36C023 P60HDegas, Heat, SweepYes5 7/8"5 7/8"11 3/4"1.5 gal.Cover-€2,687.74
ELMA ULTRASONICS P70H Ultrasonic Cleaner 1.8 Gallon | AC6TMJ 36C024 P70HDegas, Heat, SweepYes5 3/8"3 7/8"19 7/8"1.8 gal.Cover-€2,815.80
ELMA ULTRASONICS P120H Ultrasonic Cleaner 3.3 Gallon | AC6TMK 36C025 P120HDegas, Heat, SweepYes9 3/8"7 7/8"11 3/4"3.3 gal.Cover-€4,640.97
ELMA ULTRASONICS P180H Ultrasonic Cleaner 4.7 Gallon | AC6TML 36C026 P180HDegas, Heat, SweepYes11 3/4"7 7/8"12 7/8"4.7 gal.Cover-€5,025.70
ELMA ULTRASONICS P300H Ultrasonic Cleaner 7.4 Gallon | AC6TMM 36C027 P300HDegas, Heat, SweepYes11 3/4"7 7/8"19 7/8"7.4 gal.Cover-€5,652.35
ELMA ULTRASONICS Elmasonic EP100H Ultrasonic Cleaner, Tank Capacity 2.5 Gal., Timer Range 1 to 30 m Inch  | CD2HMH 52RX48 Elmasonic EP100HDegas, Heat, SweepYes9 3/8"5 7/8"11 3/4"2.5 gal.Cover110/120V€1,931.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELMA ULTRASONICS S15H Ultrasonic Cleaner .5 Gallon