Flat Shipping

Flat Shipping at €24.99 + VAT

ELMA ULTRASONICS 60 basket Stainless Steel Basket | AC6TMV 36C040

ELMA ULTRASONICS 60 basket Stainless Steel Basket

Item: AC6TMV Model: 60 basketCross Ref: 36C040
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€196.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStainless Steel Basket
Inside Height3"
Inside Length10"
Inside Width4 1/2"
Compatible With Manufacturer Model NumberP60H
MaterialStainless Steel
Overall Length10"
Overall Width4 1/2"
Product TypeBasket

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)30.48
HS code7326200071
Country of OriginDE

Product Variants

ProductModelInside HeightInside LengthInside WidthHeightCase QuantityMaterialPrice
ELMA ULTRASONICS 10 basket Stainless Steel Basket | AC6TMQ 36C036 10 basket1 1/5"7"----€94.35
ELMA ULTRASONICS 15 basket Stainless Steel Basket | AC6TMR 36C037 15 basket2"4 2/5"----€105.62
ELMA ULTRASONICS 30 basket Stainless Steel Basket | AC6TMT 36C038 30 basket2"7 4/5"4 1/5"---€123.67
ELMA ULTRASONICS 40 basket Stainless Steel Basket | AC6TMU 36C039 40 basket3"7 1/2"----€133.95
ELMA ULTRASONICS 70 basket Stainless Steel Basket | AC6TMW 36C041 70 basket2"18.3"4 1/5"---€384.76
ELMA ULTRASONICS 80 basket Stainless Steel Basket | AC6TMX 36C042 80 basket3"17.9"4 1/5"---€424.07
ELMA ULTRASONICS 100 basket Stainless Steel Basket | AC6TMY 36C043 100 basket3"10"----€338.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELMA ULTRASONICS 60 basket Stainless Steel Basket
€196.44 /unit