Flat Shipping

Flat Shipping at €24.99 + VAT

ELKAY PLASTICS BB361020 Barrier Bag 10 x 20 In x 3.6 Mil - Pack Of 200 | AE3EBB 5CPH5

ELKAY PLASTICS BB361020 Barrier Bag 10 x 20 In x 3.6 Mil - Pack Of 200

Item: AE3EBB Model: BB361020Cross Ref: 5CPH5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€362.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Bag
Length20"
Thickness3.6 mil.
Width10"
ClosureOpen
Closure TypeOpen
ColorGray
MaterialLow Density Polyethylene
Metal LocationMetal Interior
Overall Length20"
Overall Width10"
StandardsEIA 541, EIA 583

Shipping Info:

Ship weight (kg) 8.9145
Ship height (cm)10.92
Ship length (cm)59.69
Ship width (cm)43.69
HS code3923210095
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY PLASTICS BB361020 Barrier Bag 10 x 20 In x 3.6 Mil - Pack Of 200
€362.41 /pack