Flat Shipping

Flat Shipping at €24.99 + VAT

ELGA LC214 Purification Pk Purelab Flex 3 4 | AA7MDP 16D275

ELGA LC214 Purification Cartridge Filter

Item: AA7MDP Model: LC214Cross Ref: 16D275
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€546.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConsumable
Feed Water SourceTap Water
Impurities RemovedIons
MaterialMixed Bed Resin
Product TypeDI Cartridge

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.7
Ship length (cm)45.72
Ship width (cm)12.7
HS code8421210000
Country of OriginGB

Product Variants

ProductModelMPNPkg. Qty.Price
ELGA LC141 Twin Pack Cartridge Option R S 7 15 | AA7MCK 16D248 LC141LC1412€513.84
ELGA LC163 Twin Pack Cartridge Option Q | AA7MCP 16D252 LC163LC1631€1,011.72
ELGA LC208 Purification Pack Purelab Flex | AA7MDK 16D271 LC208LC2081€484.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELGA LC214 Purification Cartridge Filter
€546.31 /unit