Flat Shipping

Flat Shipping at €24.99 + VAT

ELGA LC194 Uf Filter Biopure 7 15 | AA7MDE 16D266

ELGA LC194 UF Filter

Item: AA7MDE Model: LC194Cross Ref: 16D266
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,938.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConsumable
Compatible Manufacturer Model NumberPretreated Water
Product TypeConsumable

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)20.32
Ship length (cm)71.12
Ship width (cm)20.32
HS code8421210000
Country of OriginGB

Product Variants

ProductModelMicronsPrice
ELGA LC109 0.05 Micron Ultra Microfilter Umf | AA7MCE 16D243 LC1090.05 µm€649.56
ELGA LC136M2 Composite Air Vent Filter Storage Tanks | AA7MCH 16D246 LC136M20.2 µm€456.51
ELGA LC151 Endoguard 5000 Uf Membrane | AA7MCN 16D251 LC151-€1,357.40
ELGA LC169 Uf Membrane Classic | AA7MCQ 16D253 LC169-€1,133.73
ELGA LC178 Conditioning Cartridge Pulse | AA7MCU 16D256 LC178-€263.78
ELGA LC181 E Cartridge | AA7MCW 16D258 LC181-€2,781.61
ELGA LC195 Biopure L1 Cartridge For Biopure 60 120 | AA7MDF 16D267 LC195-€578.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELGA LC194 UF Filter
€4,938.47 /unit