Flat Shipping

Flat Shipping at €24.99 + VAT

ELGA LA682 Hygienic Sample Port 15mm22mm Tube | AA7MBV 16D231

ELGA LA682 Sanitary Sample Port

Item: AA7MBV Model: LA682Cross Ref: 16D231
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,198.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHygienic Sample Point
Compatible Manufacturer Model NumberMB060XXM1-115, MB120XXM1-115
Product TypeHygienic Sample Point

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)27.94
Ship width (cm)7.62
HS code8421990040
Country of OriginGB

Product Variants

ProductModelMPNPrice
ELGA LA714 Hygienic Sample Port 8mm 10mm | AA7MBY 16D234 LA714LA714€1,114.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELGA LA682 Sanitary Sample Port
€1,198.30 /unit