Flat Shipping

Flat Shipping at €24.99 + VAT

ELESA LV.A-60-14-AS-M10X68 -ESD-C Leveling Foot 3136 Lb Black | AF8NZL 29AV14

ELESA LV.A-60-14-AS-M10X68 -ESD-C Leveling Foot 3136 Lb Black

Item: AF8NZL Model: LV.A-60-14-AS-M10X68 -ESD-CCross Ref: 29AV14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Foot
Base MaterialGlass Fiber Reinforced Techopolymer
ConstructionSteel
FinishZinc Plated
Hex Size27/49"
Load Capacity3136 lbs.
MaterialSteel
Thread Size13/33"
Base Diameter60 mm
Base ShapeRound
Base Thickness24 mm
Bolt Length68 mm
Bolt MaterialSteel
Connection TypeThreaded Stud
Electrostatic DischargeYes
IncludesNo Slip Disk
Leveling Mount TypeSwiveling Stud
Overall Height101 mm
Swivel Angle15°

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)10.16
HS code8487900080

Product Variants

ProductModelLoad CapacityFinishThread SizeBolt LengthHex SizeConstructionMaterialHeightPrice
ELESA LV.A-70-14-M16X78-ELK Leveling Foot 3136 Lb Black | AF8NXF 29AU62 LV.A-70-14-M16X78-ELK3136 lbs.Zinc Plated46/73"--SteelSteel-€54.99
ELESA LV.A-80-14-M16X78-ELK Leveling Foot 3136 Lb Black | AF8NXG 29AU63 LV.A-80-14-M16X78-ELK3136 lbs.Zinc Plated46/73"--SteelSteel-€53.79
ELESA NDA.Q-25-M12X30 Leveling Foot 224 Lb Black | AF8NXH 29AU64 NDA.Q-25-M12X30224 lbs.Matte Black42/89"1.26"-TechnopolymerTechnopolymer1 1/4"€2.93
ELESA NDA.Q-25-M16X30 Leveling Foot 336 Lb Black | AF8NXJ 29AU65 NDA.Q-25-M16X30336 lbs.Matte Black46/73"1.457"-TechnopolymerTechnopolymer1.457"€2.45
ELESA NDA.Q-30-M22X30 Leveling Foot 560 Lb Black | AF8NXK 29AU66 NDA.Q-30-M22X30560 lbs.Matte Black84/97"1.378"-TechnopolymerTechnopolymer1.457"€2.45
ELESA NDA.Q-40-M22X30 Leveling Foot 560 Lb Black | AF8NXL 29AU67 NDA.Q-40-M22X30560 lbs.Matte Black84/97"1.378"-TechnopolymerTechnopolymer1.378"€4.62
ELESA NDA.T-25-M12X30 Leveling Foot 224 Lb Black | AF8NXM 29AU68 NDA.T-25-M12X30224 lbs.Matte Black42/89"1.26"-TechnopolymerTechnopolymer1 1/4"€2.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELESA LV.A-60-14-AS-M10X68 -ESD-C Leveling Foot 3136 Lb Black
€29.75 /unit