Flat Shipping

Flat Shipping at €24.99 + VAT

ELESA EPR.120-PF-C1 Recessed Pull Handle Snap -in Polyamide | AA6YMX 15E732

ELESA EPR.120-PF-C1 Recessed Pull Handle Snap -in Polyamide

Item: AA6YMX Model: EPR.120-PF-C1Cross Ref: 15E732
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecessed Pull Handle
ColorBlack, Gray
Cutout Height4.281"
Cutout Width2 3/4"
FinishMatte
Grip Length3 3/4"
HardwareNot Included
Load RatedNo
MaterialPolyamide
Mounting TypeSnap In
Operating Temp.0°F to +80°F
Overall Length3 3/4"
Overall Width4 3/4"
Plate Thickness0.172"
Projection1 1/8"
Cutout Length4 23/32"
Folding TypeFixed
Grip ShapeRectangular
Grip Width1 1/32"
Handle ShapeTray
Includes HardwareHardware Not Included
Includes PlatePlate Included
Includes SealsNo
Load Capacity - Parallel56 lbf.
Load Capacity - Perpendicular224 lbf.
Load Rated (y/n)Load Rated
Material FamilyPlastic
Operating Temperature - Maximum80°F
Operating Temperature - Minimum0°F
Product Count1
Projection TypeRecessed

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)12.7
HS code3926902500
Country of OriginIT

Product Variants

ProductModelOverall LengthOverall WidthProjectionCutout WidthGrip LengthColorCutout HeightPlate ThicknessPrice
ELESA EPR.90-PF-C1 Recessed Pull Handle Snap -in Polyamide | AA6YMW 15E731 EPR.90-PF-C12"3 1/2"3/4"1 3/8"3"Black, Gray3.344"0.078"€6.99
ELESA EPR.90-PF-Clean Recessed Pull Handle Snap -in Polyamide | AA6YMZ 15E734 EPR.90-PF-Clean2"3 1/2"0.734"1 3/8"3"White3.344"-€8.90
ELESA EPR.120-PF-Clean Recessed Pull Handle Snap -in Polyamide | AA6YNA 15E735 EPR.120-PF-Clean3 3/4"4 3/4"1 1/8"2 3/4"3 3/4"White4.281"-€10.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELESA EPR.120-PF-C1 Recessed Pull Handle Snap -in Polyamide
€11.47 /unit