Flat Shipping

Flat Shipping at €24.99 + VAT

ELESA CFM.50 SH-6-CLEAN Pivot Hinge Fiberglass 1-31/32 x 1-31/32 Inch | AF6VFW 20KC17

ELESA CFM.50 SH-6-CLEAN Pivot Hinge Fiberglass 1-31/32 x 1-31/32 Inch

Item: AF6VFW Model: CFM.50 SH-6-CLEANCross Ref: 20KC17
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPivot Hinge
Bearing TypeLubricated Sleeve
ColorWhite
CornersSquare
Door Leaf Length1.969"
Door Leaf Width1.969"
FinishMatte
HardwareNot Included
Height1.969"
Holes Per Leaf2.0
Leaf Thickness1/4"
Load Capacity225 lbs.
MaterialFiberglass
MountingFull Surface
OrientationLeft Hand, Right Hand
Pin Dia.10.31"
Pin MaterialStainless Steel
Pin TypeNon Removable
Range Of Motion270°
Width1.969"
Corner TypeSquare
Door Leaf Height2"
Frame Leaf Width1/4"
Includes HardwareHardware Not Included
Mounting StyleFull Surface
Overall Height2"
Overall Width2"
PropertiesChemical Resistant

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
HS code8487900080

Product Variants

ProductModelLeaf ThicknessDoor Leaf LengthDoor Leaf WidthHeightPin Dia.FinishMaterialHoles Per LeafPrice
ELESA CFM.30 SH-4- CLEAN Pivot Hinge Fiberglass 1-3/16 x 1-3/16in | AF6VFU 20KC15 CFM.30 SH-4- CLEAN0.156"1.187"1.187"1.187"1/8"MatteFiberglass2.0€9.49
ELESA CFM.40 SH-5-CLEAN Pivot Hinge Fiberglass 8 Inch x 8 Inch | AF6VFV 20KC16 CFM.40 SH-5-CLEAN0.219"1.578"1.578"8"0.156"MatteFiberglass2.0€10.99
ELESA CFM.60 SH-8-CLEAN Pivot Hinge Fiberglass 2-3/8 x 2-3/8 Inch | AF6VFX 20KC18 CFM.60 SH-8-CLEAN0.328"2.359"2.359"2 3/8"0.312"MatteFiberglass2.0€19.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELESA CFM.50 SH-6-CLEAN Pivot Hinge Fiberglass 1-31/32 x 1-31/32 Inch
€13.56 /unit