ELECTROMARK 51111 Calibration Label 1 Inch H 3 Inch Width Pk 90 | AD3AFE 3XEU8

ELECTROMARK 51111 Calibration Label 1 Inch H 3 Inch Width Pk 90

Item: AD3AFE Model: 51111Cross Ref: 3XEU8
In Stock

Get it by Tuesday, Jun 17

€98.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCalibration Label
Height1"
LanguageEnglish
Legend/background ColorGreen
Metal DetectableNo
Number Of Labels90
Width3"
AdhesiveAdhesive
Label FinishMatte
Preprinted LegendNo._______By_______Date_______Due_____
Product TypeCalibration Label
Size (wxh)3" x 1"
Subject MatterCalibration
Tag MaterialVinyl
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)0.25
Ship length (cm)23.88
Ship width (cm)8.64
HS code3919905060
Country of OriginUS

Product Variants

ProductModelHeightNumber Of LabelsMaterialMetal DetectablePkg. Qty.Price
ELECTROMARK C120B3 Quality Inspection Label 5/8 Inch H - Pack Of 350 | AF4JMU 8YCA8 C120B35/8"350Embossable AluminumNo350€48.41
ELECTROMARK 51048 Quality Inspection Label 5/8 Inch H - Pack Of 350 | AF4UZT 9LC75 510485/8"350-No350€69.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELECTROMARK 51111 Calibration Label 1 Inch H 3 Inch Width Pk 90
€98.29 /unit