Flat Shipping

Flat Shipping at €24.99 + VAT

ELECTROMARK 18591 Padlock Label 3/4 Inch H 5 Inch Width - Pack Of 25 | AF4CTQ 8REK1

ELECTROMARK 18591 Padlock Label 3/4 Inch H 5 Inch Width - Pack Of 25

Item: AF4CTQ Model: 18591Cross Ref: 8REK1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock Label
Height3/4"
LanguageEnglish
Legend/background ColorBlack, Red, White
MaterialSelf Laminating Vinyl
Metal DetectableNo
Width5"
HeaderDanger

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.91
Ship length (cm)12.7
Ship width (cm)1.91
HS code4821104000
Country of OriginUS

Product Variants

ProductModelMaterialHeightLanguageLegend/background ColorMetal DetectableMaterial PropertiesPkg. Qty.Price
ELECTROMARK 17734 Padlock Label 3/4 Inch H 5 Inch Width - Pack Of 25 | AF3NXE 8A953 17734Polyester3/4"EnglishBlack, Red, WhiteNoSelf Adhesive25€31.16
ELECTROMARK 17736 Padlock Label 3/4 Inch H 5 Inch Width - Pack Of 25 | AF3NXF 8A954 17736Vinyl3/4"EnglishBlack, Red, WhiteNoSelf Adhesive25€27.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELECTROMARK 18591 Padlock Label 3/4 Inch H 5 Inch Width - Pack Of 25
€30.75 /pack