ELECTRO-STEAM EAG LG-20-480-TF Industrial Steam Cleaner, 69 lb/hr Steam Production, 0 to 160 PSI, 480V AC | CP4FVQ

ELECTRO-STEAM EAG LG-20-480-TF Industrial Steam Cleaner, 69 lb/hr Steam Production, 0 to 160 PSI, 480V AC

Item: CP4FVQ Model: EAG LG-20-480-TFCross Ref: 426A22
In Stock

Get it by Thursday, Jun 12

€48,544.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleaner
Amps29A
CapNon Pressurized
Depth58"
Frequency50/60 Hz
Height58"
Includes(3) Electric Heaters, (3) Heater Gaskets, (52) Piece Accessories Kit, 3/4" Steam Solenoid, 33 ft. Steam Gun, Pressure Control Switch, Sight Glass Tube, Sight Glass Washer Set
Max. Temp.500°F
Operating Pressure0 psi to 160 psi
Operating Time7 Days, 24 hrs.
Phase3
Speed TypeVariable
Steam Production69 lbs./hr.
Temperature At Tip320°F
Voltage480V AC
Water Tank Capacity7.5 gal.
Wattage20000 W
Width23"
Boiler Capacity6 gal.
Boiler Tank MaterialCarbon Steel
Cleaning TypeSteam Only
Cord Length25 ft.
Current24A
Electrical PhaseThree Phase
Operating Pressure - Maximum160 psi
Operating Pressure - Minimum5 psi
Operating Temperature - Maximum371°F
Operating Temperature - Minimum212°F
Power SourceCorded
Product TypeSteam Cleaner
Tool Weight725 lbs.
Water Input Temperature - Maximum140°F
Water Input Temperature - Minimum60°F
Water Tank MaterialBrass, Carbon Steel

Shipping Info:

Ship weight (kg) 337.5
Ship height (cm)147.32
Ship length (cm)147.32
Ship width (cm)58.42
Country of OriginUS

Product Variants

ProductModelVoltageAmpsTemperature At TipWattageMax. Temp.Steam ProductionPhaseDepthPrice
ELECTRO-STEAM EAG LG-30-208-SF Industrial Steam Cleaner, 103.5 lb/hr Steam Production, 0 to 160 PSI, 208V AC | CP4FUW EAG LG-30-208-SF208V AC85A220°F30000 W371°F103.5 lbs./hr.358"€45,777.60
ELECTRO-STEAM EAG LG-30-208-TF Industrial Steam Cleaner, 103.5 lb/hr Steam Production, 0 to 160 PSI, 208V AC, 50/60 | CP4FUX EAG LG-30-208-TF208V AC97A320°F30000 W500°F103.5 lbs./hr.358"€53,388.13
ELECTRO-STEAM EAG LG-30-240-TF Industrial Steam Cleaner, 103.5 lb/hr Steam Production, 0 to 160 PSI, 240V AC | CP4FUY EAG LG-30-240-TF240V AC82A320°F30000 W500°F103.5 lbs./hr.358"€53,388.13
ELECTRO-STEAM EAG LG-30-240-SF Industrial Steam Cleaner, 103.5 lb/hr Steam Production, 0 to 160 PSI, 240V AC, 50/60 | CP4FUZ EAG LG-30-240-SF240V AC70A220°F30000 W371°F103.5 lbs./hr.358"€45,777.60
ELECTRO-STEAM EAG LG-30-440-SF Industrial Steam Cleaner, 103.5 lb/hr Steam Production, 0 to 160 PSI, 440V AC | CP4FVA EAG LG-30-440-SF440V AC38A220°F30000 W371°F103.5 lbs./hr.358"€45,777.60
ELECTRO-STEAM EAG LG-30-440-TF Industrial Steam Cleaner, 103.5 lb/hr Steam Production, 0 to 160 PSI, 440V AC, 50/60 | CP4FVB EAG LG-30-440-TF440V AC44A320°F30000 W500°F103.5 lbs./hr.358"€53,388.13
ELECTRO-STEAM EAG LG-30-480-TF Industrial Steam Cleaner, 103.5 lb/hr Steam Production, 0 to 160 PSI, 480V AC | CP4FVC EAG LG-30-480-TF480V AC41A320°F30000 W500°F103.5 lbs./hr.358"€53,388.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELECTRO-STEAM EAG LG-20-480-TF Industrial Steam Cleaner, 69 lb/hr Steam Production, 0 to 160 PSI, 480V AC
€48,544.70 /unit