ELECTRIDUCT WL-ED-PSC-125-100 Liquid Tight Flexible Conduit, 1 1/4 Inch Trade Size, Black, 100 ft Nominal Length | CP4DQT

ELECTRIDUCT WL-ED-PSC-125-100 Liquid Tight Flexible Conduit, 1 1/4 Inch Trade Size, Black, 100 ft Nominal Length

Item: CP4DQT Model: WL-ED-PSC-125-100Cross Ref: 800HW3
In Stock

Get it by Tuesday, Jun 17

€486.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Conduit
Bend Radius5 1/2"
ColorBlack
Conduit ColorBlack
FinishPVC Coated
Flammability RatingUl 94 V2
FlexibilityFlexible
Inside Dia.1 1/4"
Jacket MaterialFlame Retardant
MaterialSteel
Max. Operating Temp.176°F
Min. Operating Temp.14°F
Nominal Length100 ft.
Outside Dia.1.47"
Resistance PropertiesCorrosion Resistant, UV Resistant, Water Proof
Special FeaturesGood Flexibility, Single-Buckle Structure, Spiral Design
Trade Size1 1/4"
Approval RatingsUL
Inside Diameter1.25"
Maximum Operating Temperature176°F
Minimum Operating Temperature14°F
Outside Diameter1.47"
StandardsROHS COMPLIANT, UL 94 V2
Usable Temperature Range-10°C to 80°C

Shipping Info:

Ship weight (kg) 12.555
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrade SizeOutside Dia.Inside Dia.Nominal LengthBend RadiusMaterialColorFinishPrice
ELECTRIDUCT WL-ED-PSC-150-100 Liquid Tight Flexible Conduit, 1 1/2 Inch Trade Size, Black, 100 ft Nominal Length | CP4DQN WL-ED-PSC-150-1001 1/2"1 3/4"1 1/2"100 ft.6 1/4"SteelBlackPVC Coated€449.81
ELECTRIDUCT WL-ED-PSC-150-25 Liquid Tight Flexible Conduit, 1 1/2 Inch Trade Size, Black, 25 ft Nominal Length | CP4DQP WL-ED-PSC-150-251 1/2"1 3/4"1 1/2"25 ft.6 1/4"SteelBlackPVC Coated€115.60
ELECTRIDUCT WL-ED-PSC-150-250 Liquid Tight Flexible Conduit, 1 1/2 Inch Trade Size, Black, 250 ft Nominal Length | CP4DQQ WL-ED-PSC-150-2501 1/2"1 3/4"1 1/2"250 ft.6 1/4"SteelBlackPVC Coated€849.78
ELECTRIDUCT WL-ED-PSC-150-50 Liquid Tight Flexible Conduit, 1 1/2 Inch Trade Size, Black, 50 ft Nominal Length | CP4DQR WL-ED-PSC-150-501 1/2"1 3/4"1 1/2"50 ft.6 1/4"SteelBlackPVC Coated€221.34
ELECTRIDUCT WL-ED-PSC-125-25 Liquid Tight Flexible Conduit, 1 1/4 Inch Trade Size, Black, 25 ft Nominal Length | CP4DQU WL-ED-PSC-125-251 1/4"1.47"1 1/4"25 ft.5 1/2"Steel-PVC Coated€101.06
ELECTRIDUCT WL-ED-PSC-125-250 Liquid Tight Flexible Conduit, 1 1/4 Inch Trade Size, Black, 250 ft Nominal Length | CP4DQV WL-ED-PSC-125-2501 1/4"1.47"1 1/4"250 ft.5 1/2"SteelBlackPVC Coated€706.66
ELECTRIDUCT WL-ED-PSC-125.-50 Liquid Tight Flexible Conduit, 1 1/4 Inch Trade Size, Black, 50 ft Nominal Length | CP4DQW WL-ED-PSC-125.-501 1/4"1.47"1 1/4"50 ft.5 1/2"SteelBlackPVC Coated€178.64

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELECTRIDUCT WL-ED-PSC-125-100 Liquid Tight Flexible Conduit, 1 1/4 Inch Trade Size, Black, 100 ft Nominal Length
€486.71 /unit