ELECTRIDUCT SR-WG-200-6-20PK-BK Wire Guard, 1 7/8 Inch Max. Cable Dia, 2 Inch Cable Height, 1 7/8 Inch Channel Width | CP4DWB

ELECTRIDUCT SR-WG-200-6-20PK-BK Wire Guard, 1 7/8 Inch Max. Cable Dia, 2 Inch Cable Height, 1 7/8 Inch Channel Width

Item: CP4DWB Model: SR-WG-200-6-20PK-BKCross Ref: 801UW8
In Stock

Get it by Tuesday, Jun 10

€789.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Guard
Cable Protector Channel Height2"
Cable Protector Height2"
Channel Width1 7/8"
ColorBlack
Length120 ft.
MaterialPVC
Max. Cable Dia.1 7/8"
Number Of Channels1
Width1 7/8"

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorCable Protector Channel HeightCable Protector HeightChannel WidthMax. Cable Dia.Number Of ChannelsPkg. Qty.Price
ELECTRIDUCT SR-CSX-SS-4.3-BK Wire Guard Cable Raceway, 1 Inch Max. Cable Dia, 1 Inch Cable Protector Height | CP4DQF SR-CSX-SS-4.3-BKStainless SteelBlack1"1"3"1"11€95.19
ELECTRIDUCT SR-CSX-SS-4.3-SV Wire Guard Cable Raceway, 1 Inch Max. Cable Dia, 1 Inch Cable Protector Height | CR3ABJ SR-CSX-SS-4.3-SVStainless SteelSilver1"1"3"1"11€91.65
ELECTRIDUCT SR-CSX-SS-1.4-BK Wire Guard Cable Raceway, 1/4 Inch Size Max. Cable Dia | CP4DQG SR-CSX-SS-1.4-BKStainless SteelBlack1/4"0.312"0.938"1/4"11€42.72
ELECTRIDUCT SR-CSX-SS-1.4-SV Wire Guard Cable Raceway, 1/4 Inch Size Max. Cable Dia | CP4DQH SR-CSX-SS-1.4-SVStainless SteelSilver1/4"0.312"0.938"1/4"11€40.37
ELECTRIDUCT SR-CSX-SS-3.2-SV Wire Guard Cable Raceway, 11/16 Inch Max. Cable Dia, 11/16 Inch Cable Protector Height | CP4DQJ SR-CSX-SS-3.2-SVStainless SteelSilver0.688"0.688"2.062"0.688"11€71.41
ELECTRIDUCT SR-CSX-SS-3.2-BK Wire Guard Cable Raceway, 11/16 Inch Max. Cable Dia, 11/16 Inch Cable Protector Height | CP4DQK SR-CSX-SS-3.2-BKStainless SteelBlack0.688"0.688"2.062"0.688"11€74.99
ELECTRIDUCT SR-CSX-SS-2.2-SV Wire Guard Cable Raceway, 7/16 Inch Size Max. Cable Dia | CR3ABK SR-CSX-SS-2.2-SVStainless SteelSilver0.438"0.438"1.188"0.438"11€59.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELECTRIDUCT SR-WG-200-6-20PK-BK Wire Guard, 1 7/8 Inch Max. Cable Dia, 2 Inch Cable Height, 1 7/8 Inch Channel Width
€789.58 /unit