Flat Shipping

Flat Shipping at €24.99 + VAT

ELECTRIDUCT SR-WG-050-5-20PK-WT Wire Guard, 7/16 Inch Max. Cable Dia, 7/16 Inch Cable Protector Height, 100 ft Length | CP4DXP

ELECTRIDUCT SR-WG-050-5-20PK-WT Wire Guard, 7/16 Inch Max. Cable Dia, 7/16 Inch Cable Protector Height, 100 ft Length

Item: CP4DXP Model: SR-WG-050-5-20PK-WTCross Ref: 801UT3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€317.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Guard
Cable Protector Channel Height0.438"
Cable Protector Height0.438"
Channel Width0.438"
ColorWhite
Length100 ft.
MaterialPVC
Max. Cable Dia.0.438"
Number Of Channels1
Width0.438"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorCable Protector Channel HeightCable Protector HeightChannel WidthMax. Cable Dia.Number Of ChannelsPkg. Qty.Price
ELECTRIDUCT SR-CSX-SS-4.3-BK Wire Guard Cable Raceway, 1 Inch Max. Cable Dia, 1 Inch Cable Protector Height | CP4DQF SR-CSX-SS-4.3-BKStainless SteelBlack1"1"3"1"11€95.19
ELECTRIDUCT SR-CSX-SS-4.3-SV Wire Guard Cable Raceway, 1 Inch Max. Cable Dia, 1 Inch Cable Protector Height | CR3ABJ SR-CSX-SS-4.3-SVStainless SteelSilver1"1"3"1"11€91.65
ELECTRIDUCT SR-CSX-SS-1.4-BK Wire Guard Cable Raceway, 1/4 Inch Size Max. Cable Dia | CP4DQG SR-CSX-SS-1.4-BKStainless SteelBlack1/4"0.312"0.938"1/4"11€42.72
ELECTRIDUCT SR-CSX-SS-1.4-SV Wire Guard Cable Raceway, 1/4 Inch Size Max. Cable Dia | CP4DQH SR-CSX-SS-1.4-SVStainless SteelSilver1/4"0.312"0.938"1/4"11€40.37
ELECTRIDUCT SR-CSX-SS-3.2-SV Wire Guard Cable Raceway, 11/16 Inch Max. Cable Dia, 11/16 Inch Cable Protector Height | CP4DQJ SR-CSX-SS-3.2-SVStainless SteelSilver0.688"0.688"2.062"0.688"11€71.41
ELECTRIDUCT SR-CSX-SS-3.2-BK Wire Guard Cable Raceway, 11/16 Inch Max. Cable Dia, 11/16 Inch Cable Protector Height | CP4DQK SR-CSX-SS-3.2-BKStainless SteelBlack0.688"0.688"2.062"0.688"11€74.99
ELECTRIDUCT SR-CSX-SS-2.2-SV Wire Guard Cable Raceway, 7/16 Inch Size Max. Cable Dia | CR3ABK SR-CSX-SS-2.2-SVStainless SteelSilver0.438"0.438"1.188"0.438"11€59.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELECTRIDUCT SR-WG-050-5-20PK-WT Wire Guard, 7/16 Inch Max. Cable Dia, 7/16 Inch Cable Protector Height, 100 ft Length
€317.89 /unit