Flat Shipping

Flat Shipping at €24.99 + VAT

ELECTRIDUCT SR-ED-H3-LG-BK Raceway, Black, 36 Inch Length, 1 1/8 Inch Width, 2 1/4 Inch Height, Adhesive Mounting | CP4DTN

ELECTRIDUCT SR-ED-H3-LG-BK Raceway, Black, 36 Inch Length, 1 1/8 Inch Width, 2 1/4 Inch Height, Adhesive Mounting

Item: CP4DTN Model: SR-ED-H3-LG-BKCross Ref: 801V03
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRaceway
ColorBlack
Cover TypeOne Piece
FinishUnfinished
Height2 1/4"
Length36"
MaterialPlastic
Mounting StyleAdhesive
Number Of Channels2
PaintableYes
Width1 1/8"

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)5.72
Ship length (cm)91.44
Ship width (cm)2.86
Country of OriginCN

Product Variants

ProductModelHeightColorMaterialMounting StyleNumber Of ChannelsCover TypeFinishPaintablePrice
ELECTRIDUCT SR-ED-H3-LG-BE Raceway, Beige, 36 Inch Length, 1 1/8 Inch Width, 2 1/4 Inch Height, Adhesive Mounting | CP4DTG SR-ED-H3-LG-BE2 1/4"BeigePlasticAdhesive2One PieceUnfinishedYes€19.80
ELECTRIDUCT SR-ED-H3-SM-BE Raceway, Beige, 36 Inch Length, 7/8 Inch Width, 1 3/4 Inch Height, Adhesive Mounting | CP4DTH SR-ED-H3-SM-BE1 3/4"BeigePlasticAdhesive2One PieceUnfinishedYes€15.15
ELECTRIDUCT SR-ED-H-LG-BE Raceway, Beige, 59 Inch Length, 1 1/8 Inch Width, 2 1/4 Inch Height, Adhesive Mounting | CP4DTJ SR-ED-H-LG-BE2 1/4"BeigePlasticAdhesive2One PieceUnfinishedYes€26.81
RFQ
ELECTRIDUCT SR-ED-H-SM-BE Raceway, Beige, 59 Inch Length, 7/8 Inch Width, 1 3/4 Inch Height, Adhesive Mounting | CP4DTK SR-ED-H-SM-BE1 3/4"BeigePlasticAdhesive2One PieceUnfinishedYes€19.80
ELECTRIDUCT SR-ED-H-LG-16-6PK-BK Raceway, Black, 16 Inch Length, 1 1/8 Inch Width, 2 1/4 Inch Height, Adhesive Mounting | CP4DTL SR-ED-H-LG-16-6PK-BK2 1/4"BlackPlasticAdhesive2One PieceUnfinishedYes€31.09
ELECTRIDUCT SR-ED-H-SM-16-6PK-BK Raceway, Black, 16 Inch Length, 7/8 Inch Width, 1 3/4 Inch Height, Adhesive Mounting | CP4DTM SR-ED-H-SM-16-6PK-BK1 3/4"BlackPlasticAdhesive2One PieceUnfinishedYes€35.86
ELECTRIDUCT SR-ED-H3-SM-BK Raceway, Black, 36 Inch Length, 7/8 Inch Width, 1 3/4 Inch Height, Adhesive Mounting | CP4DTP SR-ED-H3-SM-BK1 3/4"BlackPlasticAdhesive2One PieceUnfinishedYes€12.83

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELECTRIDUCT SR-ED-H3-LG-BK Raceway, Black, 36 Inch Length, 1 1/8 Inch Width, 2 1/4 Inch Height, Adhesive Mounting
€19.23 /unit