ELASCO PRODUCTS XGD-2 Cable Guard, Extreme Duty, 2 Channel, 4.5 Inch Size, Drop Over | CE8QKK

ELASCO PRODUCTS XGD-2 Cable Guard, Extreme Duty, 2 Channel, 4.5 Inch Size, Drop Over

Item: CE8QKK Model: XGD-2
In Stock

Get it by Tuesday, Jun 10

€1,227.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Guard
Channel Height6"
Channel Width6"
Number Of Channels1
Overall Height8 1/2"
Overall Length27 1/2"
Overall Width40"

Shipping Info:

Ship weight (kg) 58.5

Product Variants

ProductModelNumber Of ChannelsOverall HeightOverall LengthChannel HeightChannel WidthOverall WidthPrice
ELASCO PRODUCTS ED1010-BK Cable Guard, Medium Duty, 1 Channel, 4 x 1 Inch Size, Drop Over, Black | CE8QHQ ED1010-BK11 1/2"36"1"4"10 1/2"€96.67
ELASCO PRODUCTS ED1010-BK-GLOW Cable Guard, Medium Duty, 1 Channel, 4 x 1 Inch Size, Drop Over, Black, Glow | CE8QHR ED1010-BK-GLOW11 1/2"36"1"4"10 1/2"€123.85
ELASCO PRODUCTS ED1010-R Cable Guard, Medium Duty, 1 Channel, 1 Inch High, Drop Over, Red | CE8QHT ED1010-R11 1/2"36"1"4"10 1/2"€96.67
ELASCO PRODUCTS ED1010-R-GLOW Cable Guard, Medium Duty, 1 Channel, 4 x 1 Inch Size, Drop Over, Red, Glow | CE8QHU ED1010-R-GLOW11 1/2"36"1"4"10 1/2"€123.85
ELASCO PRODUCTS ED1050-BK Cable Guard, Medium Duty, 1 Channel, 1-1/2 x 1/2 Inch Size, Drop Over, Black | CE8QHV ED1050-BK13/4"36"1/2"1 1/2"5 1/4"€39.65
ELASCO PRODUCTS ED1050R Cable Guard, Medium Duty, 1 Channel, 1-1/2 x 1/2 Inch Size, Drop Over | CE8QHW ED1050R13/4"36"1/2"1 1/2"5 1/4"-
RFQ
ELASCO PRODUCTS ED2010-BK Cable Guard, Heavy Duty, 1 Channel, 1.25 Inch High, Drop Over, Black | CE8QHX ED2010-BK11 3/4"36"1 1/4"2 3/4"11 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELASCO PRODUCTS XGD-2 Cable Guard, Extreme Duty, 2 Channel, 4.5 Inch Size, Drop Over
€1,227.60 /unit