ELASCO PRODUCTS MG3200-45R Cable Protector, Right Turn, 45 Deg. Bend | CE8QKN

ELASCO PRODUCTS MG3200-45R Cable Protector, Right Turn, 45 Deg. Bend

Item: CE8QKN Model: MG3200-45R
In Stock

Get it by Tuesday, Jun 10

€214.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Protector
Channel Height2"
Channel Width2"
Number Of Channels3
Overall Height2 1/2"
Overall Length30"
Overall Width25"

Shipping Info:

Ship weight (kg) 11.25

Product Details:

    • MG3200

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELASCO PRODUCTS MG3200-45R Cable Protector, Right Turn, 45 Deg. Bend
€214.20 /unit