Flat Shipping

Flat Shipping at €24.99 + VAT

EKLIND 64890 Ball End Hex Key T 10mm 9 Inch Length - Pack Of 2 | AD9ECB 4RB99

EKLIND 64890 Ball End Hex Key T 10mm 9 Inch Length - Pack Of 2

Item: AD9ECB Model: 64890Cross Ref: 4RB99
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Hex Key
Arm Length9"
Blade MaterialAlloy Steel
Corrosion ResistanceYes
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
FinishBlack Oxide
Grip TypeErgonomic, Slip Resistant Cushion Grip
Handle ColorBlack, Blue , Blue
Handle Length5"
Handle MaterialRubber
Hex/torx Key Product GroupingHex Key
InsulatedNo
Insulated / UninsulatedUninsulated
Length FamilyLong
Long Arm Length9"
Measurement TypeMetric
Non SparkingNo
Non-magneticNo
Non-sparkingNo
Number Of Ball Ends1
Number Of Tips1
Sae Or MetricMetric
ShapeBall Hex , T
Short Arm Length5"
Tether CapableNot Tether Capable
Tip Size10 mm
Working AngleUp To 35°
Corrosion ResistantYes
Grip StyleCushion
Handle TypePlain
Key ShapeT
MaterialAlloy Steel
StandardsANSI B18.3M
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)2.54
Ship length (cm)27.94
Ship width (cm)13.97
HS code8204110060
Country of OriginUS

Product Variants

ProductModelShapeTip SizeFinishMeasurement TypeHandle MaterialTether CapableHandle ColorHandle LengthPkg. Qty.Price
EKLIND 19716 Ball End Hex Key 6.20 Inch L-shaped | AB8VWT 29RU93 19716L8 mmBrightMetricSteelStandard ToolGray1 3/8"1€6.80
EKLIND 18256 Ball End Hex Key L 7/8 Inch 12-3/4 Inch Length | AB9GAT 2CYB3 18256L7/8"Black Oxide-Alloy SteelNot Tether CapableGray2 3/8"1€89.34
EKLIND 18264 Ball End Hex Key L 1 Inch 14-1/4 Inch Length | AB9GAU 2CYB4 18264L1"Black Oxide-Alloy SteelNot Tether CapableGray2 5/8"1€119.99
EKLIND 18203 Ball End Hex Key 0.050 2-53/64in L - Pack Of 10 | AD6YXY 4CR61 18203L0.05"Black Oxide-Alloy SteelNot Tether CapableGray1/2"10€10.46
EKLIND 18204 Ball End Hex Key L 1/16 Inch 3 Inch Length - Pack Of 10 | AD6YXZ 4CR62 18204L0.062"Black Oxide-Alloy SteelNot Tether CapableGray9/16"10€11.14
EKLIND 18205 Ball End Hex Key 5/64in 3-13/64in L - Pack Of 10 | AD6YYA 4CR63 18205L0.078"Black Oxide-Alloy SteelNot Tether CapableGray19/32"10€10.67
EKLIND 18206 Ball End Hex Key L 3/32in 3-3/8in L - Pack Of 10 | AD6YYB 4CR64 18206L0.094"Black Oxide-Alloy SteelNot Tether CapableGray43/64"10€11.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EKLIND 64890 Ball End Hex Key T 10mm 9 Inch Length - Pack Of 2
€25.34 /pack