Flat Shipping

Flat Shipping at €24.99 + VAT

EKLIND 19320 Ball End Hex Key Tip Size 5/16 Inch | AH2LNY 29RU84

EKLIND 19320 Ball End Hex Key Tip Size 5/16 Inch

Item: AH2LNY Model: 19320Cross Ref: 29RU84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Hex Key
Arm Length6"
Blade MaterialAlloy Steel
Corrosion ResistanceYes
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
FinishBright
Handle ColorGray
Handle Length1 1/4"
Handle MaterialSteel
Handle TypePlain
Hex/torx Key Product GroupingHex Key
InsulatedNo
Insulated / UninsulatedUninsulated
Length FamilyLong
Measurement TypeSAE
Non SparkingNo
Non-magneticNo
Non-sparkingNo
Number Of Ball Ends1
Number Of Tips2
ShapeBall Hex , L
Tether CapableNot Tether Capable
Tip Size0.312"
Working Angle35°
Corrosion ResistantYes
Grip StylePlain
Key ShapeL
Long Arm Length7 9/16"
MaterialAlloy Steel
Short Arm Length1 1/4"
StandardsASME B18.3, GGG-K-275D
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)25.4
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • Nonsparking : No
    • Insulated / Uninsulated : Uninsulated

Product Variants

ProductModelShapeTip SizeFinishMeasurement TypeHandle MaterialTether CapableHandle ColorHandle LengthPkg. Qty.Price
EKLIND 19716 Ball End Hex Key 6.20 Inch L-shaped | AB8VWT 29RU93 19716L8 mmBrightMetricSteelStandard ToolGray1 3/8"1€6.80
EKLIND 18256 Ball End Hex Key L 7/8 Inch 12-3/4 Inch Length | AB9GAT 2CYB3 18256L7/8"Black Oxide-Alloy SteelNot Tether CapableGray2 3/8"1€89.34
EKLIND 18264 Ball End Hex Key L 1 Inch 14-1/4 Inch Length | AB9GAU 2CYB4 18264L1"Black Oxide-Alloy SteelNot Tether CapableGray2 5/8"1€119.99
EKLIND 18203 Ball End Hex Key 0.050 2-53/64in L - Pack Of 10 | AD6YXY 4CR61 18203L0.05"Black Oxide-Alloy SteelNot Tether CapableGray1/2"10€10.46
EKLIND 18204 Ball End Hex Key L 1/16 Inch 3 Inch Length - Pack Of 10 | AD6YXZ 4CR62 18204L0.062"Black Oxide-Alloy SteelNot Tether CapableGray9/16"10€11.14
EKLIND 18205 Ball End Hex Key 5/64in 3-13/64in L - Pack Of 10 | AD6YYA 4CR63 18205L0.078"Black Oxide-Alloy SteelNot Tether CapableGray19/32"10€10.67
EKLIND 18206 Ball End Hex Key L 3/32in 3-3/8in L - Pack Of 10 | AD6YYB 4CR64 18206L0.094"Black Oxide-Alloy SteelNot Tether CapableGray43/64"10€11.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EKLIND 19320 Ball End Hex Key Tip Size 5/16 Inch
€6.99 /unit