Flat Shipping

Flat Shipping at €24.99 + VAT

EKLIND 16606 Hex Key L 3mm 3-7/8 Inch Length - Pack Of 10 | AA7FRW 15X051

EKLIND 16606 Hex Key L 3mm 3-7/8 Inch Length - Pack Of 10

Item: AA7FRW Model: 16606Cross Ref: 15X051
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key
Arm Length3 7/8"
Blade MaterialAlloy Steel
Corrosion ResistanceYes
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
FinishPlated
Handle ColorGray
Handle Length3/4"
Handle MaterialAlloy Steel
Handle TypePlain
Hex/torx Key Product GroupingHex Key
InsulatedNo
Insulated / UninsulatedUninsulated
Length FamilyLong
Long Arm Length3 7/8"
Measurement TypeMetric
Non SparkingNo
Non-magneticNo
Number Of Ball Ends0
Number Of Tips2
Sae Or MetricMetric
ShapeHex
Short Arm Length3/4"
Tether CapableNot Tether Capable
Tip Size3 mm
Working Angle90°
Corrosion ResistantYes
Grip StylePlain
Key ShapeL
MaterialAlloy Steel
Non-sparkingNo
StandardsANSI B18.3M
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)3.81
HS code8204110060
Country of OriginUS

Product Variants

ProductModelFinishTip SizeNumber Of TipsLength FamilyMeasurement TypeKey ShapeHandle TypeHandle LengthPkg. Qty.Price
EKLIND 16103 Hex Key L 3/64 Inch 1-43/64 Inch Length - Pack Of 10 | AA7FPW 15X005 16103Plated0.047"2Short--Plain1/2"10€1.94
EKLIND 16104 Hex Key L 1/16 Inch 1-3/4 Inch Length - Pack Of 10 | AA7FPX 15X006 16104Plated0.062"2Short-LPlain9/16"10€2.08
EKLIND 16105 Hex Key L 5/64 Inch 1-7/8 Inch Length - Pack Of 10 | AA7FPY 15X007 16105Plated0.078"2Short--Plain19/32"10€2.72
EKLIND 16106 Hex Key L 3/32 Inch 2 Inch Length - Pack Of 10 | AA7FPZ 15X008 16106Plated0.094"2Short--Plain43/64"10€2.95
EKLIND 16107 Hex Key L 7/64 Inch 2-1/8 Inch Length - Pack Of 10 | AA7FQA 15X009 16107Plated0.109"2Short--Plain43/64"10€2.90
EKLIND 16108 Hex Key L 1/8 Inch 2-1/4 Inch Length - Pack Of 10 | AA7FQB 15X010 16108Plated1/8"2Short--Plain3/4"10€3.25
EKLIND 16109 Hex Key L 9/64 Inch 2-3/8 Inch Length - Pack Of 10 | AA7FQC 15X011 16109Plated0.141"2Short--Plain51/64"10€3.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EKLIND 16606 Hex Key L 3mm 3-7/8 Inch Length - Pack Of 10
€6.01 /pack