Flat Shipping

Flat Shipping at €24.99 + VAT

EKLIND 13216 Ball End Hex Key Set 0.050 - 5/8 Inch Long | AE4LTM 5LM72

EKLIND 13216 Ball End Hex Key Set 0.050 - 5/8 Inch Long

Item: AE4LTM Model: 13216Cross Ref: 5LM72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key Set
Arm Length2.8" to 9.8"
Arm TypeLong
Blade MaterialAlloy Steel
ColorBlack
Container FeaturesIndexed
Container Width1"
Corrosion ResistanceYes
Driver MaterialAlloy Steel
End ShapeStandard
Fastener HoldingNo
FinishBlack Oxide
Grip StylePlain
Handle MaterialAlloy Steel
Handle TypeL Handle
Hex/torx Key Product GroupingHex Key Set
IncludesMetal Box
InsulatedNo
Insulated / UninsulatedUninsulated
Key Shapes IncludedL
Length FamilyLong
Measurement TypeSAE
Non SparkingNo
Non-magneticNo
Non-sparkingNo
Number Of Ball Ends1
Number Of Pieces16
Number Of Tips2
Tether CapableNo , Standard Tool
Container TypePlastic Holder
Corrosion ResistantYes
Key ShapeL
MaterialSteel
Overall Length9 3/4"
StandardsASME B18.3, GGG-K-275D
Tether ReadyNo
Tip Size0.05", 1/16", 1/2", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 5/8", 7/32", 7/64", 9/16", 9/64"

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)2.29
Ship length (cm)27.18
Ship width (cm)15.24
HS code8204110060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EKLIND 13216 Ball End Hex Key Set 0.050 - 5/8 Inch Long
€119.28 /unit