Flat Shipping

Flat Shipping at €24.99 + VAT

EKLIND 10609 Hex Key Set 1.5 - 10mm L-shaped Long | AE4LTK 5LM70

EKLIND 10609 Hex Key Set 1.5 - 10mm L-shaped Long

Item: AE4LTK Model: 10609Cross Ref: 5LM70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key Set
Arm Length3" to 6.6"
Arm TypeLong
Blade MaterialAlloy Steel
ColorBlack
Handle MaterialAlloy Steel
Handle TypeL Handle
Measurement TypeMetric
Number Of Pieces9
Tether CapableStandard Tool
Container FeaturesIndexed
Container TypePlastic Holder
Corrosion ResistantYes
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
FinishBlack Oxide
Grip StylePlain
InsulatedNo
Key ShapeL
Length FamilyLong
MaterialSteel
Non-magneticNo
Non-sparkingNo
Number Of Ball Ends0
Number Of Tips2
Overall Length6 19/32"
StandardsANSI B18.3M
Tether ReadyNo
Tip Size1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)22.35
Ship width (cm)9.4
HS code8204110060
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesMeasurement TypeFinishLength FamilyShapeTether CapableHandle MaterialHandle TypePrice
EKLIND 11113 Hex Key Set 0.050-3/8 Inch L-shaped Short | AA7FPM 15W996 1111313-Nickel PlatedShort-Standard ToolAlloy SteelL Handle€16.94
EKLIND 11122 Hex Key Set 0.050 - 10mm L-shaped Short | AA7FPN 15W997 1112222Metric, SAENickel PlatedShort-Standard ToolAlloy SteelL Handle€33.46
EKLIND 11213 Hex Key Set 0.050 - 3/8 Inch L-shaped Long | AA7FPP 15W998 1121313-Nickel PlatedLong-Standard ToolAlloy SteelL Handle€23.79
EKLIND 11222 Hex Key Set 0.050 - 10mm L-shaped Long | AA7FPQ 15W999 1122222Metric, SAENickel PlatedLong-Standard ToolAlloy SteelL Handle€43.25
EKLIND 11509 Hex Key Set 1.5 - 10mm L-shaped Short | AA7FPR 15X001 115099MetricNickel PlatedShort-Standard ToolAlloy SteelL Handle€17.08
EKLIND 11609 Hex Key Set 1.5 - 10mm L-shaped Long | AA7FPT 15X002 116099MetricNickel PlatedLong-Standard ToolAlloy SteelL Handle€21.75
EKLIND 20812 Hex Key Set 3/32 - 1/4 Inch Fold-up | AC8GNZ 3A580 208128SAE---Standard ToolSteelFold Up€16.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EKLIND 10609 Hex Key Set 1.5 - 10mm L-shaped Long
€21.67 /unit