Flat Shipping

Flat Shipping at €24.99 + VAT

EISCO SCIENTIFIC CH0088D Bunsen Burner, Natural, 800 to 1200, 8 mm Barb Size, Iron | CP4CYA

EISCO SCIENTIFIC CH0088D Bunsen Burner, Natural, 800 to 1200, 8 mm Barb Size, Iron

Item: CP4CYA Model: CH0088DCross Ref: 52TA07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBunsen Burner
Barb Size8 mm
Btu Output800 btu to 1200 btu
Fuel TypeNatural
MaterialIron
Max. Temp.1500°C
Outside Dia.11 mm
Overall Height6"
TypeBasic
Btu Output - Maximum1200 btu
Btu Output - Minimum800 btu
Bunsen Burner TypeBasic
Hose Barb Size1/4"
Product TypeBunsen Burner
Tube Diameter1/4"

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelTypeFuel TypeOverall HeightBtu OutputBarb SizePrice
EISCO SCIENTIFIC CH0098E Bunsen Burner, LP, 2000 to 3200 | CP4CXV CH0098EMekerLiquefied Petroleum Gas8 1/2"2000 btu to 3200 btu8 mm€93.03
EISCO SCIENTIFIC CH0088C Bunsen Burner, LP, 2000 to 3200, 8 mm Barb Size | CP4CXW CH0088CBasicLiquefied Petroleum Gas6"2000 btu to 3200 btu8 mm€25.41
EISCO SCIENTIFIC CH0095A Bunsen Burner, LP, 2000 to 3200, 8 mm Barb Size, Iron | CP4CXX CH0095ATirrillLiquefied Petroleum Gas6"2000 btu to 3200 btu8 mm€46.79
EISCO SCIENTIFIC CH0093C Bunsen Burner, LP, 2000 to 3200, 8 mm Barb Size, Iron, 1, 500 Deg C | CP4CXY CH0093CMicroLiquefied Petroleum Gas3 1/2"2000 btu to 3200 btu8 mm€44.77
EISCO SCIENTIFIC CH0093E Bunsen Burner, Natural, 800 to 1200 | CP4CXZ CH0093EMicroNatural3 1/2"800 btu to 1200 btu8 mm€44.77
EISCO SCIENTIFIC CH0093B Bunsen Burner, Natural, 800 to 1200, 8 mm Barb Size, Iron, 1, 500 Deg C | CP4CYB CH0093BFlame StabilizerNatural6"800 btu to 1200 btu8 mm€26.29
EISCO SCIENTIFIC CH0098F Bunsen Burner, Natural, 800 to 1200, 8 mm Barb Size, Iron, 1, 780 Deg C | CP4CYC CH0098FMekerNatural8 1/2"800 btu to 1200 btu8 mm€93.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EISCO SCIENTIFIC CH0088D Bunsen Burner, Natural, 800 to 1200, 8 mm Barb Size, Iron
€28.95 /unit