EGA IS98-36 Stair Unit Carbon Steel 14 Steps | AF3RAY 8CDY0

EGA PRODUCTS IS98-36 Stair Unit Carbon Steel 14 Steps

Item: AF3RAY Model: IS98-36Cross Ref: 8CDY0
In Stock

Get it by Monday, Jun 16

€2,788.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStair Unit
Base Depth123 1/2"
Capacity1000 lbs.
Climbing Angle36°
ColorGray
Depth123 1/2"
Handrails IncludedYes
Height91"
MaterialCarbon Steel
Number Of Steps14
Overall Height91"
Platform Height98"
Step Width36"
TreadGrip Strut
AssemblyAssembled
FabricationWelded
FinishEnamel
Handrail Height3.5 ft.
Load Capacity500 lbs.
Overall Depth123.5"
Overall Width39"
Riser TypeOpen
Stair Tread ConfigurationStraight Tread Stairs
StandardsOSHA COMPLIANT
Step Depth9.5"
Step Spacing7"
Top Step Depth9.5"
Top Step Height7.6 ft.
Top Step Width36"
Tread TypeSerrated
Weight541 lbs.

Shipping Info:

Ship weight (kg) 243.45
Ship height (cm)111.76
Ship length (cm)2.54
Ship width (cm)99.06
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsOverall HeightBase DepthDepthPlatform HeightMaterialClimbing AngleColorPrice
EGA IS91-36 Stair Unit Carbon Steel 13 Steps | AF3RAX 8CDX9 IS91-361384"114"114"91"Carbon Steel36°Gray€2,798.75
EGA IS42-36 Stair Unit Carbon Steel 6 Steps | AF3RCK 8CEX3 IS42-36635"47 1/2"47 1/2"42"Carbon Steel36°Gray€1,734.30
EGA IS56-36 Stair Unit Carbon Steel 8 Steps | AF3RCL 8CEX4 IS56-36849"66 1/2"66 1/2"56"Carbon Steel36°Gray€2,067.85
EGA IS63-36 Stair Unit Carbon Steel 9 Steps | AF3RCM 8CEX5 IS63-36956"76"76"63"Carbon Steel36°Gray€2,262.14
RFQ
EGA IS105-36 Stair Unit Carbon Steel 15 Steps | AF3RCN 8CEZ9 IS105-361598"133"133"105"Carbon Steel36°Gray€3,116.09
EGA IS77-36 Stair Unit Carbon Steel 11 Steps | AF4BPT 8PA21 IS77-361170"95"95"77"Carbon Steel36°Gray€2,574.03
RFQ
EGA IS70-36 Stair Unit Carbon Steel 10 Steps | AF4RYN 9HY67 IS70-361063"85 1/2"85 1/2"70"Carbon Steel36°Gray€2,356.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EGA PRODUCTS IS98-36 Stair Unit Carbon Steel 14 Steps
€2,788.43 /unit