EGA IS119-36 4 LEGS Stairway Leg 112 Inch 4 Legs | AF4NTP 9DU78

EGA PRODUCTS IS119-36 4 LEGS Stairway Leg 112 Inch 4 Legs

Item: AF4NTP Model: IS119-36 4 LEGSCross Ref: 9DU78
In Stock

Get it by Wednesday, Jun 11

€945.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStairway Leg
Height112"
Number Of Legs4
Overall Height112"
Platform Height119"
Overall Width36"
Product TypeSupport Legs

Shipping Info:

Ship weight (kg) 77.4
Ship height (cm)12.7
Ship length (cm)2.54
Ship width (cm)12.7
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOverall HeightNumber Of LegsPlatform HeightHeightPrice
EGA IS77-36 2 LEGS Stairway Leg 70 Inch 2 Legs | AF3QQW 8AZV6 IS77-36 2 LEGS70"277"70"€376.42
RFQ
EGA IS105-36 2 LEGS Stairway Leg 98 Inch 2 Legs | AF3QUD 8C440 IS105-36 2 LEGS98"2105"98"€416.86
EGA IS77-36 4 LEGS Stairway Leg 70 Inch 4 Legs | AF4BPV 8PA30 IS77-36 4 LEGS70"477"70"€559.98
RFQ
EGA IS84-36 2 LEGS Stairway Leg 77 Inch 2 Legs | AF4DKV 8RNN7 IS84-36 2 LEGS77"284"77"€385.76
RFQ
EGA IS70-36 2 LEGS Stairway Leg 63 Inch 2 Legs | AF4EKU 8TR19 IS70-36 2 LEGS63"270"63"€370.20
RFQ
EGA IS49-36 4 LEGS Stairway Leg 42 Inch 4 Legs | AF4EZZ 8ULR0 IS49-36 4 LEGS42"449"42"€475.79
EGA IS119-36 2 LEGS Stairway Leg 112 Inch 2 Legs | AF4HZW 8XPZ1 IS119-36 2 LEGS112"2119"112"€419.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EGA PRODUCTS IS119-36 4 LEGS Stairway Leg 112 Inch 4 Legs
€945.22 /unit