EGA CW5-36-4-3 Custom Work Platform Steel 33 To 36 Inch Height | AD9UEV 4UYD3

EGA PRODUCTS CW5-36-4-3 Custom Work Platform Steel 33 To 36 Inch Height

Item: AD9UEV Model: CW5-36-4-3Cross Ref: 4UYD3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,628.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Platform
Base Depth65 1/4"
Base Length65 1/4"
Base Width38 1/4"
Bottom Width38 1/4"
Climbing Angle59°
ColorGray
FinishEnamel
Handrail Height36"
Load Capacity500 lbs.
MaterialSteel
Number Of Guard Rails3
Number Of Legs8
Number Of Modular Decks1
Number Of Steps3
Overall Height75"
Platform Depth38 1/4"
Platform Height33" to 36"
Platform Length38 1/4"
Platform StyleSingle Access
Platform Width34.688"
Step Depth9 1/2"
Step Width35"
TreadSerrated
AssemblyUnassembled
Exit DirectionForward
FoldingNot Foldable
Ground Clearance Height2.5 ft.
HandrailsIncludes Handrails
Height AdjustabilityAdjustable Height
Includes HandrailsHandrails Included
Locking MechanismNo Locking Mechanism
MobilityStationary
Number Of Access Sides1
Number Of Handrails3
Overall Height - Maximum6.3 ft.
Overall Height - Minimum6 ft.
Platform Height - Maximum3 ft.
Platform Height - Minimum2.8 ft.
StandardsOSHA COMPLIANT
Tread TypeSerrated
Use LocationIndoor
Weight200 lbs.

Shipping Info:

Ship weight (kg) 93.15
Ship height (cm)66.04
Ship length (cm)200.66
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsPlatform HeightPlatform WidthPlatform DepthNumber Of LegsPlatform LengthFinishBase DepthPrice
EGA CW1-18-2-3 Custom Work Platform Steel 15 To 18 Inch Height | AD9UEC 4UYA5 CW1-18-2-3115 to 18"34.688"38 1/4"638 1/4"Enamel47 1/4"€957.79
EGA CW1-18-2-6 Custom Work Platform Steel 15 To 18 Inch Height | AD9UED 4UYA6 CW1-18-2-6115 to 18"34.688"76 3/4"1076 3/4"Enamel85 3/4"€1,687.51
EGA CW1-27-3-3 Custom Work Platform Steel 24 To 27 Inch Height | AD9UEE 4UYA7 CW1-27-3-3224" to 27"34.688"38 1/4"638 1/4"Enamel56 1/4"€1,300.23
EGA CW1-27-3-6 Custom Work Platform Steel 24 To 27 Inch Height | AD9UEF 4UYA8 CW1-27-3-6224" to 27"34.688"76 3/4"1076 3/4"Enamel94 3/4"€2,083.93
EGA CW2-18-2-3 Custom Work Platform Steel 15 To 18 Inch Height | AD9UEG 4UYA9 CW2-18-2-3115 to 18"34.688"38 1/4"638 1/4"Enamel47 1/4"€1,235.52
EGA CW2-27-3-3 Custom Work Platform Steel 24 To 27 Inch Height | AD9UEJ 4UYC2 CW2-27-3-3224" to 27"34.688"38 1/4"638 1/4"Enamel56 1/4"€1,572.12
RFQ
EGA CW2-27-3-6 Custom Work Platform Steel 24 To 27 Inch Height | AD9UEK 4UYC3 CW2-27-3-6224" to 27"34.688"76 3/4"1076 3/4"Enamel94 3/4"€2,635.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EGA PRODUCTS CW5-36-4-3 Custom Work Platform Steel 33 To 36 Inch Height
€2,628.72 /unit