EGA CA-Z059 Rollng Ladder Unassembled Handrail Platform 90 Inch Height | AF6CEF 9WHR2

EGA PRODUCTS CA-Z059 Rollng Ladder Unassembled Handrail Platform 90 Inch Height

Item: AF6CEF Model: CA-Z059Cross Ref: 9WHR2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,665.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Actuation TypeWeight
Assembled/unassembledUnassembled
Base Depth76"
Base Width30" , 33"
Climbing Angle50°
ColorGray
FinishPaint
Handrail Height134"
Handrails IncludedYes
Load Capacity450 lbs.
MaterialSteel
Number Of Steps9
Overall Height126"
Platform Depth14"
Platform Height90"
Platform Width30"
Step Depth7"
Step Width30"
Tread PatternSerrated
AssemblyUnassembled
Base Length91"
Caster Diameter4"
FoldingNot Foldable
Ladder TypeRolling Ladder
Locking MechanismManual Lock
Max Reach Height14 ft.
Overall Depth91"
StandardsCAL/OSHA COMPLIANT
Tread TypeSerrated
Weight135 lbs.

Shipping Info:

Ship weight (kg) 86.85
Ship height (cm)2.54
Ship length (cm)193.04
Ship width (cm)76.2
HS code7326908560
Country of OriginUS

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthBase WidthBase DepthTread PatternPlatform DepthLoad CapacityPrice
EGA Z036 Rollng Ladder Unassembled Handrail Platform 70 Inch Height | AF3PBZ 8ACY1 Z036106"70"30"30"60"Serrated14"450 lbs.€1,552.01
RFQ
EGA CA-Z025 Rollng Ladder Unassembled Handrail Platform 50 Inch Height | AF3PLN 8AHL7 CA-Z02586"50"28"30"44"Perforated14"450 lbs.€1,288.11
RFQ
EGA CA-Z027 Rollng Ladder Unassembled Handrail Platform 70 Inch Height | AF3PLP 8AHL8 CA-Z027106"70"30"30"60"Perforated14"450 lbs.€1,547.95
RFQ
EGA Z059 Rollng Ladder Unassembled Handrail Platform 90 Inch Height | AF4BTU 8PDC5 Z059126"90"30"30"76"Serrated14"450 lbs.€2,146.23
RFQ
EGA CA-Z056 Rollng Ladder Unassembled Handrail Platform 90 Inch Height | AF4BWN 8PF66 CA-Z056126"90"30"30"76"Perforated14"450 lbs.€2,193.73
RFQ
EGA Z025 Rollng Ladder Unassembled Handrail Platform 50 Inch Height | AF4JCT 8XZG4 Z02586"50"28"28"44"Perforated14"450 lbs.€1,018.28
RFQ
EGA Z022 Rollng Ladder Unassembled Handrail Platform 30 Inch Height | AF4RXC 9HW47 Z02256"30"28"28"28"Perforated14"450 lbs.€630.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EGA PRODUCTS CA-Z059 Rollng Ladder Unassembled Handrail Platform 90 Inch Height
€2,665.45 /unit