EGA CA-Z036 Rollng Ladder Assembled Handrail Platform 70 Inch Height | AF4BWM 8PF65

EGA PRODUCTS CA-Z036 Rollng Ladder Assembled Handrail Platform 70 Inch Height

Item: AF4BWM Model: CA-Z036Cross Ref: 8PF65
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,892.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Actuation TypeWeight
Assembled/unassembledAssembled
Base Depth60"
Base Width30"
Climbing Angle50°
ColorGray
FinishPaint
Handrail Height114"
Handrails IncludedYes
Load Capacity450 lbs.
MaterialSteel
Number Of Steps7
Overall Height106"
Platform Depth14"
Platform Height70"
Platform Width30"
Step Depth7"
Step Width30"
Tread PatternSerrated
AssemblyUnassembled
Base Length72"
Caster Diameter4"
FoldingNot Foldable
Ladder TypeRolling Ladder
Locking MechanismManual Lock
Max Reach Height12.4 ft.
Overall Depth72"
StandardsCAL/OSHA COMPLIANT
Tread TypeSerrated
Weight102 lbs.

Shipping Info:

Ship weight (kg) 99.0004
Ship height (cm)2.54
Ship length (cm)152.4
Ship width (cm)76.2
HS code7326908560
Country of OriginUS

Product Variants

ProductModelOverall HeightPlatform HeightBase DepthPlatform WidthPlatform DepthLoad CapacityBase WidthClimbing AnglePrice
EGA CA-Z034 Rollng Ladder Assembled Handrail Platform 50 Inch Height | AF4UUH 9KZE7 CA-Z03486"50"44"30"14"450 lbs.30"50°€1,401.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EGA PRODUCTS CA-Z036 Rollng Ladder Assembled Handrail Platform 70 Inch Height
€1,892.69 /unit