EGA CA-F036 Rollng Ladder Unassembled Handrail Platform 60 Inch Height | AF3PLV 8AHM9

EGA PRODUCTS CA-F036 Rollng Ladder Unassembled Handrail Platform 60 Inch Height

Item: AF3PLV Model: CA-F036Cross Ref: 8AHM9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,752.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffice Rolling Ladder
Actuation TypeWeight
Assembled/unassembledUnassembled
Base Depth52"
Base Width30" , 31"
Climbing Angle60°
ColorGray
FinishPaint
Handrail Height90"
Handrails IncludedYes
Load Capacity450 lbs.
MaterialSteel
Number Of Steps6
Overall Height44"
Platform Depth14"
Platform Height60"
Platform Width30"
Step Depth7"
Step Width30"
Tread PatternAntislip Vinyl
AssemblyAssembled
Base Length49"
Caster Diameter3"
Casters Included(4) Swivel
FoldingNot Foldable
Handrail ConfigurationLeft & Right Side Handrails
Includes HandrailsHandrails Included
Ladder TypeRolling Ladder
Locking MechanismWeight-Actuated
Max Reach Height11.6 ft.
Number Of Shelves0
Overall Depth57"
SeriesF Series
StandardsCAL/OSHA COMPLIANT
Tread TypeAntislip
Weight82 lbs.

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)228.6
Ship length (cm)132.08
Ship width (cm)78.74
HS code7326908560
Country of OriginUS

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthBase WidthBase DepthColorPlatform DepthLoad CapacityPrice
EGA CA-F007 Rollng Ladder Unassembled Handrail Platform 40 Inch Height | AF3PLQ 8AHL9 CA-F00764"40"20"20"36"Beige14"450 lbs.€1,227.74
RFQ
EGA CA-F015 Rollng Ladder Unassembled Handrail Platform 40 Inch Height | AF3PLR 8AHM0 CA-F01564"40"20"20"36"Gray14"450 lbs.€1,227.74
RFQ
EGA CA-F032 Rollng Ladder Unassembled Handrail Platform 50 Inch Height | AF3PLT 8AHM1 CA-F03244"50"20"20"44"Blue14"450 lbs.€1,491.00
RFQ
EGA CA-F016 Rollng Ladder Unassembled Handrail Platform 50 Inch Height | AF3PLU 8AHM2 CA-F01644"50"20"20"44"Gray14"450 lbs.€1,476.64
EGA CA-F033 Rollng Ladder Unassembled Handrail Platform 60 Inch Height | AF3PNH 8AK62 CA-F03344"60"30"30"52"Blue14"450 lbs.€1,681.89
RFQ
EGA F005 Rollng Ladder Unassembled Handrail Platform 30 Inch Height | AF3QRG 8C070 F00554"30"16"20"28"Beige14"450 lbs.€802.70
EGA F021 Rollng Ladder Unassembled Handrail Platform 30 Inch Height | AF3QRJ 8C083 F02154"30"20"20"28"Black14"450 lbs.€802.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EGA PRODUCTS CA-F036 Rollng Ladder Unassembled Handrail Platform 60 Inch Height
€1,752.56 /unit