EGA A011 Work Platform Mobile Aluminium 20 Inch Height | AF6CWU 9WYV2

EGA PRODUCTS A011 Work Platform Mobile Aluminium 20 Inch Height

Item: AF6CWU Model: A011Cross Ref: 9WYV2
In Stock

Get it by Tuesday, Jun 10

€1,893.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Work Platform
Base Depth54"
Base Length54"
Base Width27"
Bottom Width27"
Climbing Angle59°
ColorSilver
FinishNatural
Load Capacity300 lbs.
MaterialAluminum
Number Of Legs2
Number Of Steps2
Overall Height20"
Platform Depth42"
Platform Height20"
Platform Length42"
Platform StyleSingle Access
Platform Width24"
Step Depth7"
Step Width24"
TreadSerrated
AssemblyAssembled
FoldingNot Foldable
Locking MechanismNo Locking Mechanism
MobilityRolling
Overall Height - Maximum1.7 ft.
StandardsANSI A14.7, OSHA 1910.27
Tread TypeSerrated
Use LocationIndoor
Weight42 lbs.

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)50.8
Ship length (cm)137.16
Ship width (cm)68.58
HS code7616995030
Country of OriginUS

Product Variants

ProductModelNumber Of StepsPlatform HeightPlatform DepthPlatform LengthFinishBase DepthBase LengthTreadPrice
EGA A001 Portable Work Platform Single Side Aluminium 20 Inch Height | AD8BAZ 4HRA2 A001220"35"35"Mill47"47"Ribbed€1,194.80
EGA A002 Portable Work Platform Single Side Aluminium 20 Inch Height | AD8BBA 4HRA3 A002220"42"42"Mill54"54"Ribbed€1,357.75
EGA A003 Portable Work Platform Single Side Aluminium 20 Inch Height | AD8BBB 4HRA4 A003220"49"49"Mill61"61"Ribbed€1,344.56
RFQ
EGA A004 Portable Work Platform Single Side Aluminium 30 Inch Height | AD8BBC 4HRA5 A004330"35"35"Mill53"53"Ribbed€1,359.53
EGA A005 Portable Work Platform Single Side Aluminium 30 Inch Height | AD8BBD 4HRA6 A005330"42"42"Mill60"60"Ribbed€1,450.11
EGA A006 Portable Work Platform Single Side Aluminium 30 Inch Height | AD8BBE 4HRA7 A006330"49"49"Mill67"67"Ribbed€1,497.72
EGA A007 Portable Work Platform Single Side Aluminium 40 Inch Height | AD8BBF 4HRA8 A007440"35"35"Mill59"59"Ribbed€1,683.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EGA PRODUCTS A011 Work Platform Mobile Aluminium 20 Inch Height
€1,893.17 /unit