Flat Shipping

Flat Shipping at €24.99 + VAT

EEMAX SPEX012240T Electric Tankless Water Heater, Indoor, 11, 500 W, 3 Gpm | CP4CTB

EEMAX SPEX012240T Electric Tankless Water Heater, Indoor, 11, 500 W, 3 Gpm

Item: CP4CTB Model: SPEX012240TCross Ref: 451G50
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€540.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Tankless Water Heater
Amps48A
ApplicationEyewash Fountains Ee Models - 90°F Max Sanitation S Models - 180°F, Kitchen Sinks, Multiple Sensor Or Metering Faucets
Cold Inlet Size3/8"
Cold Inlet TypeCompression
Commercial / ResidentialBoth
Control TypeDigital Display With Keypad
Default Temp.140°F
Element MaterialNichrome
EnvironmentIndoor
FeaturesActive Energy Management With Power Modulating Controls, Microprocessor Temperature Control, Digital Display For Thermostatic Accuracy, Easy Installation, High Temperature Limit Switch, Compact Size
Hot Outlet Size3/8"
Hot Outlet TypeCompression
Housing MaterialThermoplastic
Item - Water HeatersElectric Tankless Water Heater
Max. Flow Rate3 GPM
Max. Water Pressure150 psi
Maximum Delivered Temperature140°F
Min. Flow Activation0.2 GPM
Min. Water Pressure30 psi
Minimum Delivered Temperature70°F
MountingAny Direction , Wall Mounting
Mounting OrientationHorizontal, Vertical
Operating Voltage240V AC
Overall Depth3"
Overall Height10 3/4"
Overall Width5 1/4"
Power Consumption11500 W
Pressure Range35 psi to 150 psi
Promotion RestrictionNot Eligible For Promotion
Residential / CommercialBoth
Sub-brandLavadvantage
Temperature Rise @ Flow39°F @ 2 GPM, 79°F @ 1 GPM
Wire Size8 AWG

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)27.31
Ship length (cm)7.62
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelMax. Flow RateMin. Flow ActivationOverall DepthPhaseCold Inlet SizeOverall HeightOverall WidthOperating VoltagePrice
EEMAX EX1608TC Electric Tankless Water Heater 16 600w | AA6TED 14U404 EX1608TC3 GPM0.75 GPM-1----€796.52
EEMAX EX160TC Electric Tankless Water Heater 16000w | AA6TEE 14U405 EX160TC3 GPM0.75 GPM4 1/2"13/4"---€691.82
EEMAX EX190TC ML Electric Tankless Water Heaterr 19000w | AA6TEF 14U406 EX190TC ML3 GPM0.3 GPM4 1/2"13/4"---€804.48
EEMAX EX200TC Water Heater Tankless 277 V 20000 Watt | AE8RVW 6FCA0 EX200TC3 GPM0.7 GPM-1----€816.27
EEMAX EX200TCS Water Heater Tankless 277 V 20000 Watt | AE8RVX 6FCA1 EX200TCS3 GPM0.7 GPM4 1/2"1-10 1/4"10 3/4"-€814.06
EEMAX EX240T2T Water Heater Tankless 208 V 24000 Watt | AE8RVY 6FCA2 EX240T2T4 GPM0.7 GPM4 1/2"31/2"12 1/4"18 1/4"-€1,773.00
EEMAX ED032480T2T Water Heater Tankless 480/277 V 32000 W | AE8RVZ 6FCA3 ED032480T2T4 GPM0.7 GPM-3----€2,165.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EEMAX SPEX012240T Electric Tankless Water Heater, Indoor, 11, 500 W, 3 Gpm
€540.49 /unit