EEMAX AP108480 EFD Electric Tankless Water Heater 480vac | AF9TNY 30UL37

EEMAX AP108480 EFD Electric Tankless Water Heater 480vac

Item: AF9TNY Model: AP108480 EFDCross Ref: 30UL37
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemElec Tankless Water Heater
Amps130A
Commercial / ResidentialCommercial
Default Temp.120°F
Depth10 9/32"
ElementsLead-Free Replaceable Cartridge Insert
Height17 27/64"
Housing MaterialAluminum
Housing Material FinishPowder Coated
Max. Flow Rate40 GPM
Min. Flow Activation2.5 GPM
MountingVertical
Nema RatingNot Rated
Overall Depth10 7/25"
Phase3
Pressure Range150 psi
Promotion RestrictionNot Eligible For Promotion
Residential / CommercialCommercial
Temp. Range+60°F to +90°F
Temp. Rise @ 2.5 GpmLimited
Temp. Rise @ 20.0 Gpm37°F
Temp. Rise @ 4.0 GpmLimited To Thermostatic Setting
Temp. Rise @ 6.0 Gpm122°F
Temp. Rise @ 8.0 Gpm92°F
Voltage480V AC
Water Connection Location1.25" , Bottom
Water Heater ApplicationEmergency Eye, Face & Drench, Point Of Use
Watts108000 W
Width26 11/64"
Wire Size1 AWG

Shipping Info:

Ship weight (kg) 40.82
Ship height (cm)60.96
Ship length (cm)101.6
Ship width (cm)121.92
HS code8516100080
Country of OriginUS

Product Details:

    • Water Heater Design (Point-of-Use)

Product Variants

ProductModelMax. Flow RateMin. Flow ActivationOverall DepthPhaseCold Inlet SizeOverall HeightOverall WidthOperating VoltagePrice
EEMAX EX1608TC Electric Tankless Water Heater 16 600w | AA6TED 14U404 EX1608TC3 GPM0.75 GPM-1----€796.52
EEMAX EX160TC Electric Tankless Water Heater 16000w | AA6TEE 14U405 EX160TC3 GPM0.75 GPM4 1/2"13/4"---€691.82
EEMAX EX190TC ML Electric Tankless Water Heaterr 19000w | AA6TEF 14U406 EX190TC ML3 GPM0.3 GPM4 1/2"13/4"---€804.48
EEMAX EX200TC Water Heater Tankless 277 V 20000 Watt | AE8RVW 6FCA0 EX200TC3 GPM0.7 GPM-1----€816.27
EEMAX EX200TCS Water Heater Tankless 277 V 20000 Watt | AE8RVX 6FCA1 EX200TCS3 GPM0.7 GPM4 1/2"1-10 1/4"10 3/4"-€814.06
EEMAX EX240T2T Water Heater Tankless 208 V 24000 Watt | AE8RVY 6FCA2 EX240T2T4 GPM0.7 GPM4 1/2"31/2"12 1/4"18 1/4"-€1,773.00
EEMAX ED032480T2T Water Heater Tankless 480/277 V 32000 W | AE8RVZ 6FCA3 ED032480T2T4 GPM0.7 GPM-3----€2,165.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EEMAX AP108480 EFD Electric Tankless Water Heater 480vac