Flat Shipping

Flat Shipping at €24.99 + VAT

EDWARDS SIGNALING EBPS10A Power Supply, 10A, 32 to 120 Deg F Operating Temp.

Item: AA9RQE Model: EBPS10ACross Ref: 1EXY4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,198.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply
ColorRed
Height17"
MaterialSteel
Number Required1
Width13"
Body Height17"
Body Width13"
Product TypePower Booster
StandardsCSFM, FM, UL 864

Shipping Info:

Ship weight (kg) 6.795
Ship height (cm)12.45
Ship length (cm)46.74
Ship width (cm)37.08
HS code8531909000
Country of OriginCN

Product Details:

    • 2 AWG Class B Circuit Output (24VDC, 3.0 A)
    • Current Capacity/Panel (10.0A)

Product Variants

ProductModelPower SupplyMaterialVoltageColorNumber RequiredPrice
EDWARDS SIGNALING EBPS6A Power Supply, 6 1/2A, 32 to 120 Deg F Operating Temp. | AA9RQD 1EXY3 EBPS6A-Steel-Red1€972.16
EDWARDS SIGNALING APS10A Power Supply, 10A | CF4PHB APS10A10A-----
RFQ
EDWARDS SIGNALING APS6A Power Supply, 6.5A | CF4PHC APS6A6.5A-----
RFQ
EDWARDS SIGNALING RBPS10A Power Supply, 120V 10A | CF4QAR RBPS10A--120V AC---
RFQ
EDWARDS SIGNALING RBPS10A/230 Power Supply, 230V 10A | CF4QAT RBPS10A/230------
RFQ
EDWARDS SIGNALING RBPS6A Power Supply, 120V 6.5A | CF4QAU RBPS6A--120V AC---
RFQ
EDWARDS SIGNALING RBPS6A/230 Power Supply, 230V 6.5A | CF4QAV RBPS6A/230------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING EBPS10A Power Supply, 10A, 32 to 120 Deg F Operating Temp.
€1,198.95 /unit